QORPAK PLC-03387 Bottle Narrow 2 Oz Cylinder HDPE PK48 | AG9QCZ 21RM57

QORPAK PLC-03387 Bottle Narrow 2 Oz Cylinder HDPE PK48

Item: AG9QCZ Model: PLC-03387Cross Ref: 21RM57
In Stock

Get it by Tuesday, Jun 17

€53.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDispensing Bottle
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body MaterialHDPE
Body TypeTranslucent
ClosureYes
Closure ColorWhite
Closure TypeDispensing
MaterialPolyethylene
MouthNarrow
ShapeCylindrical
TypeDispensing
Body Diameter29 mm
Bottle Label SourcePLC-03387-QORPAK
Bottle Label SourceNo Label
Bottle TypeDropper
Cap StyleClosure Material Polyethylene-Closure Liner Material Unlined
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
ClarityTranslucent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolyethylene
GraduatedNo
Mouth SizeNarrow
Overall Height93 mm
Pre-cleanedNone
Screw Closure Size24 mm to 410 mm
Special FeaturesImpact Resistant, Maximum Squeezability, Suggested for Dispensing Small Amounts of Liquid, White PE Flip Top Caps Attached
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)21.59
Ship length (cm)30.48
Ship width (cm)21.08
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : Unlined
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Nominal Capacity - English : 2 oz.

Product Variants

ProductModelBasic MaterialBody ColorShapeBody MaterialAutoclavableClosureTypeBody TypePkg. Qty.Price
QORPAK 239525 Plastic Bottle 1000ml Natural - Pack Of 12 | AC8AVZ 39H525 239525PlasticNaturalRoundHigh Density Polyethylene----12€100.80
QORPAK 239528 Plastic Bottle 125ml Natural Pack Of 48 | AC8AWC 39H528 239528PlasticNaturalRoundHigh Density Polyethylene----48€108.79
QORPAK 239535 Plastic Bottle 16 Ounce Natural - Pack Of 24 | AC8AWK 39H535 239535PlasticNaturalCylindricalHigh Density Polyethylene----24€106.38
QORPAK 239536 Plastic Bottle 16 Ounce Natural - Pack Of 24 | AC8AWL 39H536 239536PlasticNaturalLab StyleHigh Density Polyethylene----24€185.90
QORPAK 239540 Plastic Bottle 250ml Natural - Pack Of 24 | AC8AWQ 39H540 239540PlasticNaturalRoundHigh Density Polyethylene----24€128.98
QORPAK 239546 Plastic Bottle 32 Ounce Natural - Pack Of 12 | AC8AWX 39H546 239546PlasticNaturalLab StyleHigh Density Polyethylene----12€142.76
QORPAK 239547 Plastic Bottle 32 Ounce Natural - Pack Of 12 | AC8AWY 39H547 239547PlasticNaturalLab StyleHigh Density Polyethylene----12€133.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK PLC-03387 Bottle Narrow 2 Oz Cylinder HDPE PK48
€53.24 /pack