QORPAK GLC-05987 Bottle 16 Ounce Square PK24 | AG9QER 21RM99

QORPAK GLC-05987 Bottle 16 Ounce Square PK24

Item: AG9QER Model: GLC-05987Cross Ref: 21RM99
In Stock

Get it by Tuesday, Jun 17

€88.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body TypeTransparent
ClosureYes
Closure ColorBlack
Closure MaterialPhenolic
Closure TypeScrew On
Depth62 mm
MouthWide
ShapeFrench
TypeSampling
Width62 mm
Body Diameter62 mm
Body MaterialGlass
Bottle TypeChemical, Reagent
Capacity - Ml480 ml
Capacity - Oz16 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialRubber
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height167 mm
Pre-cleanedNone
Screw Closure Size48 mm to 400 mm
Special FeaturesProvide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 10.6065
Ship height (cm)17.3
Ship length (cm)41.91
Ship width (cm)27.94
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : Rubber
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Closure Liner Design : Flat
    • Labware Nominal Capacity - English : 16 oz.

Product Variants

ProductModelBasic MaterialBody ColorShapeClosure MaterialBody MaterialAutoclavableClosureBody TypePkg. Qty.Price
QORPAK GLC-01082 Boston Round Bottle 1 Ounce Narrow Pack Of 48 | AB4UUR 20F869 GLC-01082GlassClearBoston Round-Glass Type III---48€61.21
QORPAK GLC-01099 Boston Round Bottle 2 Ounce Narrow - Pack Of 24 | AB4UUT 20F870 GLC-01099GlassClearBoston Round-Glass Type III---24€36.85
QORPAK GLC-01123 Boston Round Bottle 4 Ounce Narrow - Pack Of 24 | AB4UUU 20F871 GLC-01123GlassClearBoston Round-Glass Type III---24€41.64
QORPAK GLC-01151 Boston Round Bottle 8 Ounce Narrow - Pack Of 24 | AB4UUV 20F872 GLC-01151GlassClearBoston Round-Glass Type III---24€53.04
QORPAK GLC-01185 Boston Round Bottle 16 Ounce Narrow - Pack Of 12 | AB4UUW 20F873 GLC-01185GlassClearBoston Round-Glass Type III---12€32.85
QORPAK GLC-01926 Boston Round Bottle 4 Ounce Narrow - Pack Of 24 | AB4UUX 20F874 GLC-01926GlassAmberBoston Round-Glass Type III---24€42.37
QORPAK GLC-01947 Boston Round Bottle 8 Ounce Narrow - Pack Of 24 | AB4UUY 20F875 GLC-01947GlassAmberBoston Round-Glass Type III---24€50.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-05987 Bottle 16 Ounce Square PK24
€88.94 /pack