QORPAK GLC-02248 Bottle Safety Coated 4 Oz Boston Round PK128 | AG9QKP 21RT47

QORPAK GLC-02248 Bottle Safety Coated 4 Oz Boston Round PK128

Item: AG9QKP Model: GLC-02248Cross Ref: 21RT47
In Stock

Get it by Tuesday, Jun 17

€533.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Coated Bottle
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body MaterialGlass
Body TypeColored
ClosureYes
Closure ColorGreen
Closure MaterialThermoset
Closure TypeScrew On
MouthNarrow
ShapeBoston Round
TypeSampling
Body Diameter48 mm
Bottle TypeChemical, Reagent
Capacity - Ml120 ml
Capacity - Oz4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPolyethylene, PTFE
Glassware ClassNot Rated
GraduatedNo
Mouth SizeNarrow
Overall Height112 mm
Pre-cleanedNone
Screw Closure Size22 mm to 400 mm
Special FeaturesEnvironmentally Sensitive, Protects Contents from UV Rays
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 17.8965
Ship height (cm)24.13
Ship length (cm)41.91
Ship width (cm)35.56
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : F217/PTFE
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Closure Liner Design : Flat
    • Labware Nominal Capacity - English : 4 oz.

Product Variants

ProductModelBasic MaterialBody ColorShapeClosure MaterialBody MaterialAutoclavableClosureBody TypePkg. Qty.Price
QORPAK GLC-01082 Boston Round Bottle 1 Ounce Narrow Pack Of 48 | AB4UUR 20F869 GLC-01082GlassClearBoston Round-Glass Type III---48€61.21
QORPAK GLC-01099 Boston Round Bottle 2 Ounce Narrow - Pack Of 24 | AB4UUT 20F870 GLC-01099GlassClearBoston Round-Glass Type III---24€36.85
QORPAK GLC-01123 Boston Round Bottle 4 Ounce Narrow - Pack Of 24 | AB4UUU 20F871 GLC-01123GlassClearBoston Round-Glass Type III---24€41.64
QORPAK GLC-01151 Boston Round Bottle 8 Ounce Narrow - Pack Of 24 | AB4UUV 20F872 GLC-01151GlassClearBoston Round-Glass Type III---24€53.04
QORPAK GLC-01185 Boston Round Bottle 16 Ounce Narrow - Pack Of 12 | AB4UUW 20F873 GLC-01185GlassClearBoston Round-Glass Type III---12€32.85
QORPAK GLC-01926 Boston Round Bottle 4 Ounce Narrow - Pack Of 24 | AB4UUX 20F874 GLC-01926GlassAmberBoston Round-Glass Type III---24€42.37
QORPAK GLC-01947 Boston Round Bottle 8 Ounce Narrow - Pack Of 24 | AB4UUY 20F875 GLC-01947GlassAmberBoston Round-Glass Type III---24€50.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-02248 Bottle Safety Coated 4 Oz Boston Round PK128
€533.97 /pack