QORPAK GLC-02191 Bottle 120ml - Pack Of 24 | AD4MXB 41U275

QORPAK GLC-02191 Bottle 120ml - Pack Of 24

Item: AD4MXB Model: GLC-02191Cross Ref: 41U275
In Stock

Get it by Tuesday, Jun 17

€95.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecleaned Packer Bottle
Basic MaterialGlass
Body ColorAmber
Body MaterialGlass
Capacity120 mL
ClassVacuum And Ionized
Closure ColorGreen
Diameter54 mm
Graduation RangeNo Graduations
Height134 mm
MouthWide
ShapeRound
AutoclavableNo
Body Diameter54 mm
Bottle TypeSampling
Capacity - Ml120 ml
Capacity - Oz4 fl. oz.
Closure IncludedYes
Closure Liner MaterialPolyethylene, PTFE
Closure MaterialUrea
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height95 mm
Pre-cleanedVolatile Organic Compounds
Screw Closure Size38 mm to 400 mm
Special FeaturesThey are Often used in the Pharmaceutical Industry for Storing Vitamins and Prescriptions, Pills, Tablets and Capsules
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)16.65
Ship length (cm)11.43
Ship width (cm)35.56
HS code7010900540
Country of OriginUS

Product Variants

ProductModelClosure MaterialHeightCapacityBasic MaterialBody ColorBody MaterialShapeGraduation RangePkg. Qty.Price
QORPAK 239523 Glass Bottle 1000ml Amber - Pack Of 12 | AC8AVX 39H523 239523Polypropylene, PTFE49 mm1000 mLGlassAmberGlassRoundNo Graduations12€175.58
QORPAK 239524 Glass Bottle 1000ml Amber - Pack Of 12 | AC8AVY 39H524 239524Polypropylene, PTFE177 mm1000 mLGlassAmberGlassRoundNo Graduations12€158.18
QORPAK 239527 Glass Bottle 125ml Amber - Pack Of 24 | AC8AWB 39H527 239527Polypropylene, PTFE68 mm125 mLGlassAmberGlassRoundNo Graduations24€164.38
QORPAK 239539 Glass Bottle 250ml Amber - Pack Of 24 | AC8AWP 39H539 239539Polypropylene, PTFE146 mm250 mLGlassAmberGlassRoundNo Graduations24€231.85
QORPAK 239558 Glass Bottle 500ml Amber - Pack Of 12 | AC8AXK 39H558 239558Polypropylene, PTFE49 mm500 mLGlassAmberGlassRoundNo Graduations12€157.50
QORPAK 239559 Glass Bottle 500ml Amber - Pack Of 12 | AC8AXL 39H559 239559Polypropylene, PTFE68 mm500 mLGlassAmberGlassRoundNo Graduations1€125.70
QORPAK GLC-02083 Bottle 30ml - Pack Of 24 | AD4MWC 41U253 GLC-02083-65 mm30 mLGlassAmberGlassRoundNo Graduations24€41.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-02191 Bottle 120ml - Pack Of 24
€95.98 /pack