QORPAK GLC-01780 Bottle 8 Ounce - Pack Of 24 | AD4MUX 41U225

QORPAK GLC-01780 Bottle 8 Ounce - Pack Of 24

Item: AD4MUX Model: GLC-01780Cross Ref: 41U225
In Stock

Get it by Tuesday, Jun 17

€50.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecleaned Bottle
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
ClassIonized, Vacuum
Closure ColorBlack
Closure MaterialPhenolic, Polyethylene
Diameter62 mm
Graduation RangeNo Graduations
Height109 mm
MouthWide
ShapeRound
AutoclavableNo
Body Diameter62 mm
Bottle TypeSampling
Capacity - Ml240 ml
Capacity - Oz8 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height109 mm
Pre-cleanedVisible Particulate
Screw Closure Size58 mm to 400 mm
Special FeaturesApplications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)24.66
Ship length (cm)11.43
Ship width (cm)40.46
HS code7010900530
Country of OriginUS

Product Variants

ProductModelBody ColorShapeHeightClassDepthBasic MaterialBody MaterialGraduation RangePkg. Qty.Price
QORPAK 239530 Glass Bottle 16 Ounce Amber - Pack Of 12 | AC8AWE 39H530 239530AmberBoston Round119 mmCleaned For Semi-Volatiles-GlassGlassNo Graduations12€135.78
QORPAK 239531 Glass Bottle 16 Ounce Clear - Pack Of 12 | AC8AWF 39H531 239531ClearBoston Round146 mmCleaned For Semi-Volatiles-GlassGlassNo Graduations12€122.72
QORPAK 239534 Glass Bottle 16 Ounce Clear - Pack Of 12 | AC8AWJ 39H534 239534ClearRound89 mmCleaned For Semi-Volatiles-GlassGlassNo Graduations12€165.09
QORPAK 239562 Glass Bottle 8 Ounce Amber - Pack Of 24 | AC8AXP 39H562 239562AmberBoston Round68 mmCleaned For Semi-Volatiles-GlassGlassNo Graduations24€151.33
QORPAK 239565 Glass Bottle 8 Ounce Clear - Pack Of 24 | AC8AXT 39H565 239565ClearBoston Round94 mmCleaned For Semi-Volatiles-GlassGlassNo Graduations24€104.03
QORPAK GLC-01495 Bottle 2 Ounce Pack Of 48 | AD4MTF 41U186 GLC-01495ClearMedium Round170 mmIonized, Vacuum-GlassGlass-48€79.28
QORPAK GLC-01517 Bottle 4 Ounce - Pack Of 144 | AD4MTG 41U187 GLC-01517ClearMedium Round102 mmIonized, Vacuum-GlassGlass-144€246.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01780 Bottle 8 Ounce - Pack Of 24
€50.10 /pack