QORPAK GLC-01779 Bottle Wide 8 Oz Standard Glass PK24 | AG9QCB 21RM31

QORPAK GLC-01779 Bottle Wide 8 Oz Standard Glass PK24

Item: AG9QCB Model: GLC-01779Cross Ref: 21RM31
In Stock

Get it by Tuesday, Jun 17

€48.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body TypeTransparent
ClosureYes
Closure ColorBlack
Closure MaterialPhenolic
Closure TypeScrew On
MouthWide
ShapeRound
TypeSampling
Body Diameter62 mm
Body MaterialGlass
Bottle TypeSampling
Capacity - Ml240 ml
Capacity - Oz8 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPolyethylene
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
Overall Height109 mm
Pre-cleanedNone
Screw Closure Size58 mm to 400 mm
Special FeaturesApplications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 4.32
Ship height (cm)12.95
Ship length (cm)40.89
Ship width (cm)28.19
Country of OriginUS

Product Details:

    • Labware Closure Liner Material : Polyethylene
    • Sterile/Non-Sterile : Non-Sterile
    • Pre-Cleaned : None
    • Labware Closure Liner Design : Flat
    • Labware Nominal Capacity - English : 8 oz.

Product Variants

ProductModelBasic MaterialBody ColorShapeBody MaterialAutoclavableClosureTypeBody TypePkg. Qty.Price
QORPAK 239525 Plastic Bottle 1000ml Natural - Pack Of 12 | AC8AVZ 39H525 239525PlasticNaturalRoundHigh Density Polyethylene----12€100.80
QORPAK 239528 Plastic Bottle 125ml Natural Pack Of 48 | AC8AWC 39H528 239528PlasticNaturalRoundHigh Density Polyethylene----48€108.79
QORPAK 239535 Plastic Bottle 16 Ounce Natural - Pack Of 24 | AC8AWK 39H535 239535PlasticNaturalCylindricalHigh Density Polyethylene----24€106.38
QORPAK 239536 Plastic Bottle 16 Ounce Natural - Pack Of 24 | AC8AWL 39H536 239536PlasticNaturalLab StyleHigh Density Polyethylene----24€185.90
QORPAK 239540 Plastic Bottle 250ml Natural - Pack Of 24 | AC8AWQ 39H540 239540PlasticNaturalRoundHigh Density Polyethylene----24€128.98
QORPAK 239546 Plastic Bottle 32 Ounce Natural - Pack Of 12 | AC8AWX 39H546 239546PlasticNaturalLab StyleHigh Density Polyethylene----12€142.76
QORPAK 239547 Plastic Bottle 32 Ounce Natural - Pack Of 12 | AC8AWY 39H547 239547PlasticNaturalLab StyleHigh Density Polyethylene----12€133.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01779 Bottle Wide 8 Oz Standard Glass PK24
€48.79 /pack