QORPAK GLC-01016 Vial Open With Septa Glass 20ml - Pack Of 144 | AC9XPH 3LEA2

QORPAK GLC-01016 Vial Open With Septa Glass 20ml - Pack Of 144

Item: AC9XPH Model: GLC-01016Cross Ref: 3LEA2
In Stock

Get it by Tuesday, Jun 17

€232.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial with Cap
AutoclavableNo
Basic MaterialGlass
Body ColorClear
ClarityTransparent
Closure ColorGreen
Closure Liner DesignFlat
Closure LiningFlat
Closure MaterialPolypropylene
ColorClear
Diameter27.25 mm
Height2.26"
Includes ClosureYes
Inside Dia.1.07"
Labware ClarityTransparent
MaterialType I Flint Glass
Number Of Vials Included144
Special FeaturesScrew Thread
StyleSample
Vial TypeSample
Body Diameter27.25 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure Yes-Closure Liner Material PTFE/Silicone
Capacity - Ml20 ml
Capacity - Oz0.67 fl. oz.
Closure Liner MaterialPTFE, Silicone
Glassware ClassA
Neck Size24 mm to 400 mm
Overall Height57.5 mm
Product TypeVial
Screw Closure Size24 mm to 400 mm
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 3.771
Ship height (cm)22.86
Ship length (cm)40.64
Ship width (cm)20.32
HS code7010100000
Country of OriginUS

Product Variants

ProductModelClosure MaterialColorInside Dia.CapacityIncludes ClosureAutoclavableOverall HeightClosure LiningPkg. Qty.Price
QORPAK GLC-01022 Vial Closed Tall Glass 40ml - Pack Of 144 | AC9XPJ 3LEA3 GLC-01022ThermosetClear1.09"40 mLYesNo95 mmFlat144€205.07
QORPAK GLC-01075 Vial Open Top With Septa - Pack Of 144 | AF6BEK 9VGF2 GLC-01075-Amber, Green-40 mL----144€251.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01016 Vial Open With Septa Glass 20ml - Pack Of 144
€232.51 /pack