QORPAK GLA-00789 Vial 0.375 Ounce - Pack Of 144 | AD4NQG 41V930

QORPAK GLA-00789 Vial 0.375 Ounce - Pack Of 144

Item: AD4NQG Model: GLA-00789Cross Ref: 41V930
In Stock

Get it by Thursday, Jun 12

€58.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial
Capacity0.375 oz.
ColorClear
MaterialBorosilicate Glass
Basic MaterialGlass
Body ColorClear
Body Diameter19 mm
Body MaterialBorosilicate Glass
Capacity - Ml11 ml
ClarityTransparent
Closure MaterialNo Closure
Glassware ClassA
Includes ClosureNo
Neck Size15 mm to 425 mm
Overall Height65 mm
Product TypeVial
Screw Closure Size15 mm to 425 mm
Special FeaturesScrew Thread

Shipping Info:

Ship weight (kg) 1.7298
Ship height (cm)7.3
Ship length (cm)35.24
Ship width (cm)18.42
HS code7010900540
Country of OriginUS

Product Variants

ProductModelCapacityIncludes ClosureClosure MaterialAutoclavableOverall HeightColorLabware ClarityInside Dia.Pkg. Qty.Price
QORPAK 239548 Vial 40cc Amber - Pack Of 72 | AC8AWZ 39H548 23954840 cc-Polypropylene--Amber, White--72€156.68
QORPAK PLC-10046 Vial 11ml - Pack Of 500 | AD4NCV 41U416 PLC-1004611 mLYesUnlinedNo54 mmNaturalTranslucent23 mm500€188.15
QORPAK PLC-10049 Vial 25 Ounce Pack Of 400 | AD4NCY 41U419 PLC-100492.5 oz.----Natural--1€275.74
QORPAK PLC-10052 Vial 3 Ounce Pack Of 400 | AD4NDB 41U422 PLC-100523 oz.----Natural--1€170.00
QORPAK GLC-01002 Vial 6 Dram - Pack Of 144 | AD4NJP 41U634 GLC-0100222 mLYesThermosetNo85 mmClearTransparent23 mm144€166.59
QORPAK GLC-01003 Vial 6 Dram - Pack Of 144 | AD4NJQ 41U635 GLC-0100322 mLYesPhenolicNo85 mmClearTransparent23 mm144€157.93
QORPAK GLC-01007 Vial 6 Dram - Pack Of 72 | AD4NJR 41U636 GLC-0100722 mLYesPhenolicNo70 mmClearTransparent1.07"72€90.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLA-00789 Vial 0.375 Ounce - Pack Of 144
€58.75 /pack