QORPAK CAP-00526 Closure 38mm Natural - Pack Of 500 | AD4NHC 41U594

QORPAK CAP-00526 Closure 38mm Natural - Pack Of 500

Item: AD4NHC Model: CAP-00526Cross Ref: 41U594
In Stock

Get it by Tuesday, Jun 17

€328.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
ColorNatural
MaterialPTFE
Neck Size38 mm
AutoclavableYes
Closure ColorNatural
Closure Liner DesignFlat
Closure Liner MaterialPTFE
Closure MaterialPTFE
Closure TypeDisc Liner
Diameter38 mm
Mouth SizeNarrow
Product TypeDisc Closure
Screw Closure Size38 mm to 400 mm
Septa IncludedNo
Special FeaturesFor Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage
VentedNo

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)13.97
Ship length (cm)23.5
Ship width (cm)20.64
HS code3923500000
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
QORPAK CAP-00525 Closure 38mm Natural - Pack Of 1000 | AD4NHB 41U593 CAP-00525CAP-005251€215.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK CAP-00526 Closure 38mm Natural - Pack Of 500
€328.10 /pack