QORPAK CAP-00514 Closure 24mm Natural - Pack Of 500 | AD4NGQ 41U583

QORPAK CAP-00514 Closure 24mm Natural - Pack Of 500

Item: AD4NGQ Model: CAP-00514Cross Ref: 41U583
In Stock

Get it by Tuesday, Jun 17

€182.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
ColorNatural
MaterialPTFE
Neck Size24 mm
AutoclavableYes
Closure ColorNatural
Closure Liner DesignFlat
Closure Liner MaterialPTFE
Closure MaterialPTFE
Closure TypeDisc Liner
Diameter24 mm
Mouth SizeNarrow
Product TypeDisc Closure
Screw Closure Size24 mm to 400 mm
Septa IncludedNo
Special FeaturesFor Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage
VentedNo

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)13.97
Ship length (cm)23.5
Ship width (cm)20.64
HS code3923500000
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
QORPAK CAP-00511 Closure 24mm Natural - Pack Of 1000 | AD4NGP 41U581 CAP-00511CAP-005111€84.48
QORPAK CAP-00515 Closure 24mm Natural - Pack Of 100 | AD4NGR 41U584 CAP-00515CAP-00515100€35.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK CAP-00514 Closure 24mm Natural - Pack Of 500
€182.38 /pack