Flat Shipping

Flat Shipping at €24.99 + VAT

QORPAK 239566 Glass Bottle 8 Ounce Clear - Pack Of 24 | AC8AXU 39H566

QORPAK 239566 Glass Bottle 8 Ounce Clear - Pack Of 24

Item: AC8AXU Model: 239566Cross Ref: 39H566
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecleaned Jar
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
ClassCertified For Semi-Volatiles, Cleaned
Closure ColorRed
Closure MaterialPolypropylene, PTFE
Diameter73 mm
Graduation RangeNo Graduations
Height94 mm
MouthWide
ShapeStraight Sided
AutoclavableYes
Body Diameter73 mm
Capacity - Ml240 ml
Capacity - Oz8.1 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPTFE
Closure TypeScrew On
Jar TypeSampling
Mouth SizeWide
Overall Height89 mm
Pre-cleanedSemi-Volatile Organics
Screw Closure Size70 mm to 400 mm
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 5.5125
Ship height (cm)11.18
Ship length (cm)45.47
Ship width (cm)31.5
HS code7010900540
Country of OriginUS

Product Variants

ProductModelBody ColorShapeClosure MaterialHeightBasic MaterialBody MaterialGraduation RangeAutoclavablePkg. Qty.Price
QORPAK 239532 Glass Bottle 16 Ounce Clear - Pack Of 12 | AC8AWG 39H532 239532ClearStraight SidedPolypropylene, PTFE146 mmGlassGlassNo Graduations-12€176.80
QORPAK 239533 Glass Bottle 16 Ounce Clear - Pack Of 12 | AC8AWH 39H533 239533ClearStraight SidedPolypropylene, PTFE68 mmGlassGlassNo Graduations-12€186.97
QORPAK 239542 Glass Bottle 32 Ounce Clear - Pack Of 12 | AC8AWT 39H542 239542ClearStraight SidedPolypropylene, PTFE79 mmGlassGlassNo Graduations-12€235.65
QORPAK 239543 Glass Bottle 32 Ounce Clear - Pack Of 12 | AC8AWU 39H543 239543ClearStraight SidedPolypropylene, PTFE137 mmGlassGlassNo Graduations-12€203.91
QORPAK 239551 Glass Bottle 4 Ounce Amber - Pack Of 24 | AC8AXC 39H551 239551AmberStraight SidedPolypropylene, PTFE210 mmGlassGlassNo Graduations-24€196.38
QORPAK 239553 Glass Bottle 4 Ounce Clear - Pack Of 24 | AC8AXE 39H553 239553ClearStraight SidedPolypropylene, PTFE95 mmGlassGlassNo Graduations-24€193.41
QORPAK 239554 Glass Bottle 4 Ounce Clear - Pack Of 24 | AC8AXF 39H554 239554ClearStraight SidedPolypropylene, PTFE210 mmGlassGlassNo Graduations-24€202.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK 239566 Glass Bottle 8 Ounce Clear - Pack Of 24
€287.53 /pack