QMARK MUH104 Unit Heater 10kw 480v | AB8CUJ 25D240

QMARK MUH104 Unit Heater 10kw 480v

Item: AB8CUJ Model: MUH104Cross Ref: 25D240
In Stock

Get it by Tuesday, Jun 17

€1,452.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Unit Heater
Air Flow Rate650 CFM
Amps12A
Amps Ac12A
Contactor Coil Voltage24V
Control TypeMechanical Selector Dial
Depth7 1/2"
Electric Heater ItemElectric Unit Heater
Electric Heater Phase3
FeaturesEnclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Frequency60 Hz
Heater Voltage480V AC
Heating Capacity34120 btuH
Heating MethodFan Forced
Height21 3/4"
Horizontal Air Throw18 ft.
Housing ColorBeige
Housing FinishPolyester Powder Coat
Housing MaterialSteel
Hz60 Hz
IncludesAdjustable Air Outlet Louvers
Max. Mounting Height9 ft.
Mounting TypeHorizontal/Vertical
Overall Depth7 1/2"
Overall Dimensions21.75" x 19" x 7.5"
Overall Height21 3/4"
Overall Width19"
Phase3.0
Temp. Rise49°F
Vertical Floor Coverage14 ft.
Vertical Mounting H14 ft.
Wattage10 kW
Wattage Output10 kW
Width19"

Shipping Info:

Ship weight (kg) 15.48
Ship height (cm)63.75
Ship length (cm)57.4
Ship width (cm)30.73
HS code8516290030
Country of OriginUS

Product Variants

ProductModelPhaseTemp. RiseHeightDepthWattageAir Flow RateContactor Coil VoltageHorizontal Air ThrowPrice
QMARK MUH0321 Unit Heater 3kw 240/208v | AB8CTZ 25D231 MUH03211.027°F16"7 1/2"-350 CFM240V12 ft.€797.97
QMARK MUH0341 Unit Heater 3kw 480v | AB8CUA 25D232 MUH03413.027°F16"7 1/2"3 kW350 CFM24V12 ft.€1,099.31
QMARK MUH0381 Unit Heater 3kw 208v | AB8CUB 25D233 MUH03811.027°F16"7 1/2"3 kW350 CFM208V12 ft.€851.85
QMARK MUH0521 Unit Heater 5kw 240/208v | AB8CUC 25D234 MUH05211, 345°F16"7 1/2"-350 CFM240V12 ft.€856.86
QMARK MUH0541 Unit Heater 5kw 480v | AB8CUD 25D235 MUH05413.045°F16"7 1/2"5 kW350 CFM24V12 ft.€1,088.61
QMARK MUH0581 Unit Heater 5kw 208v | AB8CUE 25D236 MUH05811, 345°F16"7 1/2"5 kW350 CFM208V12 ft.€953.03
QMARK MUH072 Unit Heater 7.5kw 240/208v | AB8CUF 25D237 MUH0721, 337°F21 3/4"7 1/2"-650 CFM24V18 ft.€1,286.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QMARK MUH104 Unit Heater 10kw 480v
€1,452.68 /unit