QMARK AWH4407FNW Electric Wall Heater 240/277v | AC8DAK 39K909

QMARK AWH4407FNW Electric Wall Heater 240/277v

Item: AC8DAK Model: AWH4407FNWCross Ref: 39K909
In Stock

Get it by Tuesday, Jun 10

€697.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Wall Heater
Air Flow100 CFM
Automatic Fan Delay (on/off)Yes
Btuh13648 btuH, 10236 btuH, 6824 btuH, 5118 btuH
Building Management System CompatibleYes
ColorWhite
Control TypeMechanical Selector Dial
Disconnect SwitchYes
Electric Heater Phase1
Fan Only OperationNo
Filter IncludedNo
FinishPowder Paint
Grille ColorWhite
Grille Depth1 1/4"
Grille FinishPowder Coated
Grille Height19 5/16"
Grille MaterialSteel
Grille Width15 3/4"
Heater Mounting PositionHorizontal Burn
Heater TypeArchitectural Tamper Resistant
Heating MethodFan Forced
Hold FunctionNo
Housing Depth5 1/4"
Housing Height18 1/4"
Housing MaterialSteel
Housing Width14 3/8"
IncludesBuilt-In Thermal Cutout, Fan Delay Switch
Minimum Mounting Distance From Ceiling8"
Minimum Mounting Height From Floor8"
Mounting TypeRecessed, Surface
Occupancy SensorNo
Phase1
Remote Control FunctionsNo Remote Control Included
Rough-in Depth3 7/8"
Rough-in Dimensions18 1/4" x 14 1/4" x 3 7/8"
Rough-in Height18 1/4"
Rough-in Width14 1/4"
Setback ControlNo
Smart ConnectivityNo Connectivity
Tamper ResistantYes
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeDouble Pole
Voltage240/277V
Wall Opening Depth3 7/8"
Wall Opening Height18 1/2"
Wall Opening Width14 1/2"
Wattage Field ConvertibleYes
Amperage6.3/7.2/12.5/14.5A
Programming CapabilityNot Programmable
StandardsCETL LISTED
Wattage Output1500/3000/2000/4000 W

Shipping Info:

Ship weight (kg) 10.035
Ship height (cm)55.88
Ship length (cm)20.32
Ship width (cm)43.18
HS code8516290090
Country of OriginUS

Product Variants

ProductModelMounting TypeGrille ColorRough-in HeightRough-in WidthRough-in DepthVoltageWall Opening WidthWall Opening HeightPrice
QMARK AWH4408FNW Electric Wall Heater 208v 4k/2k Watts | AC8DAE 39K904 AWH4408FNWRecessed, SurfaceWhite18 1/4"14 1/4"3 7/8"208V14 1/2"18 1/2"€757.23
QMARK AWH4408F Electric Wall Heater 208v 4k/2k Watts | AC8DAF 39K905 AWH4408FRecessed, SurfaceBronze18 1/4"14 1/4"3 7/8"208V14 1/2"18 1/2"€736.55
QMARK AWH4407F Electric Wall heater, 240/277V | AC8DAG 39K906 AWH4407FRecessed, SurfaceBronze18 1/4"14 1/4"3 7/8"240/277V14 1/2"18 1/2"€736.55
QMARK AWH4404FNW Electric Wall Heater 208/240v | AC8DAH 39K907 AWH4404FNWRecessed, SurfaceWhite18 1/4"14 1/4"3 7/8"208/240V14 1/2"18 1/2"€732.81
QMARK AWH4404F Electric Wall Heater 208/240v | AC8DAJ 39K908 AWH4404FRecessed, SurfaceBronze18 1/4"14 1/4"3 7/8"208/240V14 1/2"18 1/2"€745.87
QMARK HT2024SS Commercial Electric Wall Heater Gray | AF2ALN 6PPC7 HT2024SSRecessedGray, White17 3/8"12"3 3/4"240V12 1/2"17 3/4"€901.89
QMARK HT1502SS Commercial Electric Wall Heater Glossy | AF2ALP 6PPC8 HT1502SSRecessedGray, White17 3/8"12"3 3/4"-12 1/2"17 3/4"€781.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QMARK AWH4407FNW Electric Wall Heater 240/277v
€697.00 /unit