Flat Shipping

Flat Shipping at €24.99 + VAT

QEP 99703 Lash Wedge, 1/4 to 3/8 Inch Tile, 2-5/16 x 1/2 x 13/32 Inch Size, Yellow, 3600 Pieces | CJ2QZH

QEP 99703 Lash Wedge, 1/4 to 3/8 Inch Tile, 2-5/16 x 1/2 x 13/32 Inch Size, Yellow, 3600 Pieces

Item: CJ2QZH Model: 99703Cross Ref: 425V95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€640.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)1.11
Ship length (cm)5.87
Ship width (cm)1.27
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QEP 99703 Lash Wedge, 1/4 to 3/8 Inch Tile, 2-5/16 x 1/2 x 13/32 Inch Size, Yellow, 3600 Pieces
€640.20 /unit