Flat Shipping

Flat Shipping at €24.99 + VAT

QEP 62907Q Replacement Blades, 8 Inch Size, 10 PK | CT8HUR

QEP 62907Q Replacement Blades, 8 Inch Size, 10 PK

Item: CT8HUR Model: 62907QCross Ref: 36C442
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Blades
Compatible With Grainger Part Number5LG17
Compatible With Manufacturer Model Number62909Q
MaterialSteel
Overall Width8"
Product TypeStripper Blade

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QEP 62907Q Replacement Blades, 8 Inch Size, 10 PK
€15.23 /pack