Flat Shipping

Flat Shipping at €24.99 + VAT

QEP 10020 Grout Removal Tool, 9 Inch Size | CH6HMC 60GX55

QEP 10020 Grout Removal Tool, 9 Inch Size

Item: CH6HMC Model: 10020Cross Ref: 60GX55
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrout Removal Tool
ColorBlue
Number Of Pieces1
Size9"
TypeGrout
Body MaterialCarbide (Tip)
Handle Length5"
Handle MaterialPlastic (Handle), Rubber (Grip)
Overall Length9"
Overall Width1 1/4"
Product TypeGrout Remover

Shipping Info:

Ship weight (kg) 0.153
Country of OriginTaiwan

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QEP 10020 Grout Removal Tool, 9 Inch Size
€35.30 /unit