Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 MCML6S Spherical Rod End, Male Studded, 6 mm Bore Dia, Left Hand Thread, 6.25 mm Head Wd | CT8HTE

QA1 MCML6S Spherical Rod End, Male Studded, 6 mm Bore Dia, Left Hand Thread, 6.25 mm Head Wd

Item: CT8HTE Model: MCML6SCross Ref: 39N468
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
ApplicationLight Duty
Ball Dia.12.7 mm
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Ball Stud Center Length29.76 mm
Ball Stud MaterialCarbon Steel
Ball Stud Thread DirectionLeft Hand
Ball Stud Thread Length11 mm
Ball Stud Thread SizeM6 x 1
Bore Dia.6 mm
Dimension B10 mm
Dimension C14 mm
Dimension E19 mm
Dimension G36 mm
Dimension H22 mm
Dimension J45.5 mm
Dimension N9 mm
Head Outside Diameter19 mm
Head Width6.25 mm
HousingLow Carbon
Housing MaterialCarbon Steel
Housing Material FinishChrome Plated
Inner Ring Width9 mm
Max. Angular Misalignment23°
Max. Ball Swivel23°
Overall Length45.5 mm
Resistance PropertiesCorrosion Resistant
Rod End TypeSpherical Rod End
Shank Thread DirectionLeft Hand
Shank Thread GenderMale
Shank Thread Length22 mm
Shank Thread SizeM6 x 1
Static Radial Load7296N
Static Radial Load Capacity7296N
Stud Length14 mm
Stud MaterialCarbon Steel
System Of MeasurementMetric
ThreadLeft Hand
TypeMale Studded
Ball Diameter12.7 mm
Bore Diameter6 mm
Bore Diameter Tolerance+0.065/-0.012"
Maximum Ball Swivel23°
StandardsISO CERTIFIED 9001

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 MCML6S Spherical Rod End, Male Studded, 6 mm Bore Dia, Left Hand Thread, 6.25 mm Head Wd
€18.76 /unit