Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 COM2 Spherical Bearing Bore Diameter 0.1650 Inch | AA8RWG 19RT51

QA1 COM2 Spherical Bearing Bore Diameter 0.1650 Inch

Item: AA8RWG Model: COM2Cross Ref: 19RT51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Bearing
Ball Dia.0.343"
Ball FinishChrome Plated
Ball MaterialSteel
Bore Dia.0.165"
GradeGrade 52100
Outside Dia.0.468"
Static Load Capacity3200 lbs.
Width1/4"
Ball Diameter0.343"
Ball Material Grade52100
Bore Diameter3/16"
Bore Diameter Tolerance-0.0005/+0.0015"
ClosureOpen
FinishChrome Plated
Flat Diameter0.235"
Inner Ring Width1/4"
Liner MaterialNo Liner
Lubrication OpeningsLubrication Hole
Maximum Ball Swivel
Outer Ring MaterialAlloy Steel
Outer Ring Width0.187"
Outside Diameter7/16"
Outside Diameter Tolerance+0.0000/- 0.0007"
Overall Width1/4"
Resistance PropertiesCorrosion Resistant
Self Lubricating BearingNo
StandardsISO CERTIFIED 9001
Static Radial Load Capacity3200 lbf.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)15.24
Ship width (cm)10.16
HS code8482300040
Country of OriginCN

Product Details:

    • Raceway Material (Heat Treated Chromoly Steel)

Product Variants

ProductModelBore Dia.Outside Dia.Ball Dia.Outer Ring WidthBall MaterialStatic Load CapacityFlat DiameterClosurePrice
QA1 COM3 Spherical Bearing Bore Diameter 0.1900 Inch | AA8RWH 19RT52 COM30.19"0.562"0.406"-Steel4875 lbs.--€11.19
QA1 COM4 Spherical Bearing Bore Diameter 0.2500 Inch | AA8RWJ 19RT53 COM41/4"0.656"1/2"-Steel7425 lbs.--€11.08
QA1 COM5 Spherical Bearing Bore Diameter 0.3125 Inch | AA8RWK 19RT54 COM50.312"3/4"0.562"0.281"Steel9713 lbs.0.419"Open€12.97
QA1 COM6 Spherical Bearing Bore Diameter 0.3750 Inch | AA8RWL 19RT55 COM63/8"0.812"0.656"0.312"Steel12600 lbs.0.516"Open€10.88
QA1 COM7 Spherical Bearing Bore Diameter 0.4375 Inch | AA8RWM 19RT56 COM70.437"0.906"0.687"-Steel14180 lbs.--€12.17
QA1 COM14 Spherical Bearing Bore Diameter 0.8750 Inch | AA8RWT 19RT61 COM147/8"1.562"1.312"-Steel62940 lbs.--€27.33
QA1 HCOM16 Spherical Bearing Bore Diameter 1.0000 Inch | AA8RXG 19RT74 HCOM161"2"1.687"-Steel106230 lbs.--€70.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 COM2 Spherical Bearing Bore Diameter 0.1650 Inch
€11.44 /unit