Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 45GY36 Spherical Plain Bearing, 3 Inch Bore Dia, 4 3/4 Inch OD, 2.25 Inch Outer Ring | CT8HUB

QA1 45GY36 Spherical Plain Bearing, 3 Inch Bore Dia, 4 3/4 Inch OD, 2.25 Inch Outer Ring

Item: CT8HUB Model: 45GY36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.4.311"
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Bore Dia.3"
Bore Dia. Tolerance-0.0006" to 0"
ClosureOpen
FinishProtective Coat , Protective Coating
Inner Ring Width2 5/8"
Lubrication OpeningsLubrication Hole
Max. Ball Swivel
Outer Ring MaterialAlloy Steel
Outer Ring Width2 1/4"
Outside Dia.4 3/4"
Outside Dia. Tolerance-0.0005" to 0"
Resistance PropertiesCorrosion Resistant
Self Lubricating BearingNo
Static Radial Load Capacity337213 lbf.
System Of MeasurementInch
Width2 5/8"
Ball Diameter4.311"
Bore Diameter3"
Bore Diameter Tolerance-0.0006/+0.0000"
Liner MaterialNo Liner
Maximum Ball Swivel
Outside Diameter4 3/4"
Outside Diameter Tolerance+0.0000/- 0.0005"
Overall Width2 5/8"
StandardsISO CERTIFIED 9001

Shipping Info:

Ship weight (kg) 3.0105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 45GY36 Spherical Plain Bearing, 3 Inch Bore Dia, 4 3/4 Inch OD, 2.25 Inch Outer Ring
€130.67 /unit