Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 45GY27 Spherical Plain Bearing, 1 3/4 Inch Bore Dia, 2 51/64 Inch OD, 1.312 Inch Outer Ring | CT8HTM

QA1 45GY27 Spherical Plain Bearing, 1 3/4 Inch Bore Dia, 2 51/64 Inch OD, 1.312 Inch Outer Ring

Item: CT8HTM Model: 45GY27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Plain Bearing
Ball Dia.2.516"
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Bore Dia.1 3/4"
Bore Dia. Tolerance-0.0005" to 0"
ClosureDouble Sealed
FinishProtective Coat , Protective Coating
Inner Ring Width1.531"
Lubrication OpeningsLubrication Hole
Max. Ball Swivel
Outer Ring MaterialAlloy Steel
Outer Ring Width1.312"
Outside Dia.2.797"
Outside Dia. Tolerance-0.0004" to 0"
Resistance PropertiesCorrosion Resistant
Seal MaterialRubber
Self Lubricating BearingNo
Static Radial Load Capacity114653 lbf.
System Of MeasurementInch
Width1.531"
Ball Diameter2.516"
Bore Diameter1 3/4"
Bore Diameter Tolerance-0.0005/+0.0000"
Liner MaterialNo Liner
Maximum Ball Swivel
Outside Diameter2 13/16"
Outside Diameter Tolerance+0.0000/- 0.0004"
Overall Width1.531"
StandardsISO CERTIFIED 9001

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 45GY27 Spherical Plain Bearing, 1 3/4 Inch Bore Dia, 2 51/64 Inch OD, 1.312 Inch Outer Ring
€42.51 /unit