Flat Shipping

Flat Shipping at €24.99 + VAT

PYRAMEX SB8610DT Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, Wraparound Frame | CT8HPE

PYRAMEX SB8610DT Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, Wraparound Frame

Item: CT8HPE Model: SB8610DTCross Ref: 45CR28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
ApplicationGeneral Purpose
Arm ColorBlack, Gray
Arm Tip TypeCo Injected
Eyewear SizeM
Frame ColorBlack
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeHalf Frame
GenderUnisex
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch, Anti Static
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Nose Bridge MaterialThermoplastic Rubber
Photochromatic LensNo
Polarized LensNo
Sub-brandEver-Lite
Ultra-violet Scale Protection DesignationU6
X-ray DetectableNo
Arm MaterialPolycarbonate, TPE
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Static, Anti-Scratch
SeriesEver-Lite(R)
StandardsANSI, CE, CSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame TypeFrame ColorArm ColorMetal DetectableArm Tip TypeIncludes Polarized Lens CoatingPadding LocationsEyewear SizePrice
PYRAMEX S2510ST Safety Glasses, Anti-Fog /Anti-Scratch, Frameless, Clear | CT8HNW S2510STFramelessClearClear-----€3.93
PYRAMEX SB2810S Safety Glasses, Anti-Fog /Anti-Scratch, Half-Frame, Black | CT8HNX SB2810SHalf-FrameBlack--AdjustableNoPadded Nose Piece-€5.71
PYRAMEX SB1810ST Safety Glasses, Anti-Fog /Anti-Scratch, Half-Frame, Black | CT8HNY SB1810STHalf FrameBlack--Adjustable---€5.53
PYRAMEX SCG2810ST Safety Glasses, Anti-Fog /Anti-Scratch, Half-Frame, Gray | CT8HNZ SCG2810STHalf FrameGray--Adjustable-Padded Nose Piece-€5.85
PYRAMEX S2510SN Safety Glasses, Anti-Scratch, Frameless, Clear | CT8HPF S2510SNFrameless-Clear--No--€2.71
PYRAMEX S3210S Safety Glasses, Anti-Scratch, Frameless, Clear | CT8HPG S3210SFramelessClearClear-SpatulaNo--€2.43
PYRAMEX SB1810S Safety Glasses, Anti-Scratch, Half-Frame, Black | CT8HPH SB1810SFramelessBlack--AdjustableNo--€4.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PYRAMEX SB8610DT Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, Wraparound Frame
€5.85 /unit