Flat Shipping

Flat Shipping at €24.99 + VAT

PYRAMEX SB7010SDNT Safety Glasses Unisex Clear | AF8HCW 26KP74

PYRAMEX SB7010SDNT Safety Glasses Unisex Clear

Item: AF8HCW Model: SB7010SDNTCross Ref: 26KP74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
ApplicationGeneral Purpose
Arm ColorBlack
Arm MaterialPolycarbonate
Band MaterialPolyester
Frame ColorBlack
Frame MaterialNylon
GenderUnisex
IncludesStrap, Temple
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingYes
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti UV, Anti Fog, Anti Static, Scratch Resistant Hardcoated
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Polarized LensNo
SizeNarrow
Temple ColorBlack
Temple StyleStraight
X-ray DetectableNo
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm Tip TypeStraight
Eyewear SizeS
Frame TypeFull-Frame
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Static, Anti-Scratch
Includes Polarized Lens CoatingNo
Nose Bridge MaterialChloroprene Rubber Foam
SeriesI-Force Slim
StandardsANSI, AS, CE, CSA CERTIFIED
Ultra-violet Scale Protection DesignationU6
Visible Light Scale ProtectionL1.3

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.41
Ship length (cm)30.48
Ship width (cm)15.49
HS code9004900000
Country of OriginTW

Product Variants

ProductModelTemple StyleLens ColorIncludes Anti-fog Lens CoatingArm MaterialFrame ColorArm ColorMetal DetectableX-ray DetectablePrice
PYRAMEX SB7020SDNT Safety Glasses Unisex Gray | AF8HCX 26KP75 SB7020SDNTStraightGrayYesPolycarbonateBlackBlackNoNo€28.02
PYRAMEX SB7030SDNT Safety Glasses Unisex Amber | AF8HCY 26KP76 SB7030SDNTStraightAmber--Black---€47.66
PYRAMEX SB7070SDNT Safety Glasses Unisex Silver Mirror | AF8HCZ 26KP77 SB7070SDNTStraightSilver Mirror--Black---€50.42
PYRAMEX SB7080SDNT Safety Glasses Unisex In/out Mirror | AF8HDA 26KP78 SB7080SDNTStraight-NoPolycarbonateBlackBlackNoNo€31.16
PYRAMEX SB4375D Safety Glasses Pcu Blue Mirror | AG4VLB 34WR15 SB4375DStraightBlue Mirror--Black---€18.49
PYRAMEX SB5110DT Safety Glasses Pcu Clear Antifog Full | AG4VLV 34WR32 SB5110DTSpatulaClearYesNylonBlackBlackNoNo€8.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PYRAMEX SB7010SDNT Safety Glasses Unisex Clear
€30.15 /unit