Flat Shipping

Flat Shipping at €24.99 + VAT

PYRAMEX GB1880ST Dust Goggle I/o Lens Antifog | AB7QKD 23Y649

PYRAMEX GB1880ST Dust Goggle I/o Lens Antifog

Item: AB7QKD Model: GB1880STCross Ref: 23Y649
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.41 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Goggle
Adjustable LocationsHeadband
ApplicationGeneral Purpose
Band MaterialElastic
Dielectric ProtectionNo
Eye Socket Lining MaterialPolycarbonate
Foam LinedYes
Frame ColorBlack
Frame MaterialNylon
GenderUnisex
IncludesTemples
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingNo
Lens CoatingAnti Fog, Anti Static, Scratch Resistant
Lens ColorIndoor, Outdoor
Lens MaterialPolycarbonate
Metal DetectableNo
Nose Bridge MaterialPolyvinyl Chloride
Photochromatic LensNo
Strap MaterialElastic
Uv Protection99.9%
Vent TypeDirect
X-ray DetectableNo
Eyewear SizeUniversal
Goggles Ansi Dust/splash RatingNot Rated
Goggles Frame StyleWraparound
Goggles Lens CoatingUncoated
StandardsANSI Z87.1, AUS NSZ 1337, CE EN166, CSA Z94.3
Ultra-violet Scale Protection DesignationU6
Venting TypeIndirect
Visible Light Scale ProtectionL1.7

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)9.14
HS code9004900000
Country of OriginTW

Product Variants

ProductModelLens ColorFrame ColorLens MaterialDielectric ProtectionMetal DetectableX-ray DetectableFrame MaterialStrap MaterialPrice
PYRAMEX GB1810ST Dust Goggle Clear Lens Antifog | AB7QKA 23Y646 GB1810STClearBlackPolycarbonate---NylonElastic€13.97
PYRAMEX GB1820ST Dust Goggle Gray Lens Antifog | AB7QKB 23Y647 GB1820STGrayBlackPolycarbonateNoNoNoNylonElastic€15.21
PYRAMEX GB1830ST Dust Goggle Amber Lens Antifog | AB7QKC 23Y648 GB1830STAmberBlackPolycarbonateNoNoNoNylonElastic€13.87
PYRAMEX GB1850SFT Dust Goggle 5.0 Ir Filter Lens Antifog | AB7QKE 23Y650 GB1850SFT-BlackPolycarbonateNoNoNoNylonElastic€18.73
PYRAMEX GB1860SFT Dust Goggle 3.0 Ir Filter Lens Antifog | AB7QKF 23Y651 GB1860SFT-BlackPolycarbonateNoNoNoNylonElastic€18.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PYRAMEX GB1880ST Dust Goggle I/o Lens Antifog
€15.41 /unit