Flat Shipping

Flat Shipping at €24.99 + VAT

PURDY 14A688094 Paint Roller Cover 9 Inch Nap 3/4 In | AF2VHT 6YAJ2

PURDY 14A688094 Paint Roller Cover 9 Inch Nap 3/4 In

Item: AF2VHT Model: 14A688094Cross Ref: 6YAJ2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Roller Cover
Core MaterialPolypropylene
Cover MaterialPolyester
Length9"
Nap3/4"
Paint TypeWater And Oil Based
SurfaceSemi Rough To Rough
Cover TypeStandard
Overall Length9"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)32.39
Ship length (cm)50.8
Ship width (cm)25.1
HS code9603404060
Country of OriginUS

Product Variants

ProductModelPaint TypeCover MaterialNapSurfaceSurface MaterialPkg. Qty.Price
PURDY 140624012 Mini Paint Roller Cover 4-1/2 Inch - Pack Of 2 | AA6KAY 14C540 140624012Water And Oil BasedDralon3/8"Smooth To Semi Smooth-2€14.99
PURDY 140624013 Mini Paint Roller Cover 4-1/2 Inch - Pack Of 2 | AA6KAZ 14C541 140624013Water And Oil BasedDralon1/2"Semi Smooth to Semi Rough-2€15.50
PURDY 140624022 Mini Paint Roller Cover 4-1/2 Inch - Pack Of 2 | AA6KBA 14C542 140624022Water And Oil BasedPolyester3/8"Smooth To Semi Smooth-2€15.05
PURDY 140626022 Mini Paint Roller Cover 6-1/2 Inch - Pack Of 2 | AA6KBF 14C547 140626022Water And Oil BasedPolyester3/8"Smooth To Semi Smooth-2€15.38
PURDY 140626033 Mini Paint Roller Cover 6-1/2 Inch - Pack Of 2 | AA6KBG 14C548 140626033Water And Oil BasedPolyamide1/2"Semi Smooth to Semi Rough-2€19.95
PURDY 144630093 Paint Roller Cover 9 Inch Nap 1/2 In | AA6KBM 14C554 144630093Oil Based, Water BasedPolyamide1/2"Semi Smooth to Semi RoughDrywall, Masonry, Metal, Wood1€14.16
PURDY 140630094 Paint Roller Cover 9 Inch Nap 3/4 In | AA6KBN 14C555 140630094Water And Oil BasedPolyamide3/4"Semi Rough To Rough-1€14.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PURDY 14A688094 Paint Roller Cover 9 Inch Nap 3/4 In
€7.19 /unit