Flat Shipping

Flat Shipping at €24.99 + VAT

PURDY 140751218 End Cap Replacements Pk2 | AF6NUK 19ZN51

PURDY 140751218 End Cap Replacements Pk2

Item: AF6NUK Model: 140751218Cross Ref: 19ZN51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap Replacements
Roller Length12", 14", 18"
Accessory TypeEnd Cap
For Use With12" Paint Rollers, 14" Paint Rollers, 18" Paint Rollers
Number Of Pieces2

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.29
Ship length (cm)7.87
Ship width (cm)6.35
HS code3926909980
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PURDY 140751218 End Cap Replacements Pk2
€4.13 /pack