Flat Shipping

Flat Shipping at €24.99 + VAT

PURAFILTER 12121MV13 Pleated Filter, 12x12x1, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HKB

PURAFILTER 12121MV13 Pleated Filter, 12x12x1, MERV 13, High Capacity, Synthetic, Beverage Board

Item: CT8HKB Model: 12121MV13Cross Ref: 785TK2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.30 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Actual Depth3/4"
Actual Filter Size11 1/2" x 3/4" x 11 1/2"
Actual Height11 1/2"
Actual Width11 1/2"
Air Filter CapacityHigh Capacity
Air Flow @ 300 Fpm833 CFM
Air Flow @ 500 Fpm1389 CFM
Filter Efficiency (air Filters)85%
Filters OutCooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, Merv 13- 16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
Final Recommended Resistance1 in. wc
Frame ColorWhite
Frame/header MaterialBeverage Board
Gasket MaterialNone
Initial Resistance @ 300 Fpm0.22 in. wc
Initial Resistance @ 500 Fpm0.37 in. wc
Max. Temp.180°F
Max. Velocity500 FPM
Media Area5.1 sq. ft.
Media ColorWhite
Media MaterialSynthetic
Nominal Depth1"
Nominal Filter Size1" x 12" x 12"
Nominal Height12"
Nominal Width12"
Performance RatingMERV 13
Pleats Per Linear Feet15
StylePanel
Common ApplicationsLEED, Green
Filter Efficiency - Air Filters85%
Filter Frame ColorWhite
Frame Or Header MaterialBeverage Board
Performance Rating (meets Or Exceeds)MERV 13
Pleats Per Linear Foot15
StandardsASHRAE 52.2, UL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal DepthNominal HeightNominal WidthNominal Filter SizeActual HeightActual WidthActual DepthMedia AreaPrice
PURAFILTER 24242MV13 Pleated Air Filter, 24x24x2, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HJK 24242MV132"24"24"2" x 24" x 24"23 3/8"23 3/8"1 3/4"17.5 sq. ft.€26.71
PURAFILTER 18251MV13 Pleated Filter, 18x25x1, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HJL 18251MV131"18"25"-17 1/2"24 1/2"3/4"5.1 sq. ft.€18.60
PURAFILTER 20251MV13 Pleated Filter, 20x25x1, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HJM 20251MV131"20"25"-19 1/2"24 1/2"3/4"5.1 sq. ft.€19.44
PURAFILTER 25252MV13 Pleated Filter, 25x25x2, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HJN 25252MV132"25"25"-24 1/2"24 1/2"1 3/4"12.2 sq. ft.€29.82
PURAFILTER 16254MV13 Pleated Filter, 16x25x4, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HJP 16254MV134"16"25"-15 1/2"24 1/2"3 3/4"22.6 sq. ft.€34.64
PURAFILTER 12242MV13 Pleated Air Filter, 12x24x2, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HJQ 12242MV132"12"24"2" x 12" x 24"11 3/8"23 3/8"1 3/4"8.8 sq. ft.€22.80
PURAFILTER 16202MV13 Pleated Air Filter, 16x20x2, MERV 13, High Capacity, Synthetic, Beverage Board | CT8HJR 16202MV132"16"20"-15 1/2"19 1/2"1 3/4"9.7 sq. ft.€23.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PURAFILTER 12121MV13 Pleated Filter, 12x12x1, MERV 13, High Capacity, Synthetic, Beverage Board
€17.30 /unit