Flat Shipping

Flat Shipping at €24.99 + VAT

PULSAFEEDER HD3G-AAS Pump Head Kit

Item: CN9RBQ Model: HD3G-AASCross Ref: 54WF66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,812.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item0.58A
Display Qty1
Fits BrandBlackline By Pulsafeeder
For Use With Mfr. Part No.MD3GAASN1A, MD3GAASN2C
IncludesBall Checksconnectionscoupling Nutsguideshousingo-Ringsseats
Pump TypeDiaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Compatible With BrandBlackline by Pulsafeeder
Compatible With Grainger Part Number45KG42, 45KG48
Compatible With Manufacturer Model NumberMD3GAASN1A, MD3GAASN2C
Compatible With Pump TypeDiaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Compatible With SeriesBlackline
Product TypePump Head Repair Kit
StandardsCE CERTIFIED

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PULSAFEEDER HD3G-AAS Pump Head Kit
€3,812.98 /unit