Flat Shipping

Flat Shipping at €24.99 + VAT

PULS DC QS10.121 Power Supply, 100 To 240 V AC, Single, 12 To 15V DC, 180W, 15.0, Din Rail | CT8HHU

PULS DC QS10.121 Power Supply, 100 To 240 V AC, Single, 12 To 15V DC, 180W, 15.0, Din Rail

Item: CT8HHU Model: QS10.121Cross Ref: 45ET82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€554.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Case MaterialMetal Case
Depth117 mm
FeaturesHigh Efficiency And Long Lifetime
Frequency50-60 Hz
Height124 mm
Hold Up Time32 ms
Mfr. SeriesDimension Series
MountingDin Rail
Operating Temp. Range-25°C to +70°C
Output Amps15A
Output Voltage12-15V DC
Peak Amps22.5A
Power Rating180 W
Status IndicatorLED/DC Ok Signal
StyleSwitching
Width60 mm
Current - Inrush7A
Current - Output15A
Current - Peak10A
Hold Up Time - Minimum32 ms
Housing MaterialPlastic
Input Frequency - Maximuim60 Hz
Input Frequency - Minimum50 Hz
Input Frequency - Nominal50/60 Hz
Input Voltage100-240V AC/110V DC
Ip RatingIP20
Manufacturer Warranty3 yrs.
Maximum Efficiency @ 230v Ac91.8%
Mean Time Between Failures (mtbf)631000 hrs.
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output Power - Rated180 W
Output Voltage - Maximum15V DC
Output Voltage - Minimum12V DC
Output Voltage - Nominal12V DC, 15V DC
Overall Depth4.61"
Overall Height4.88"
Overall Width2 9/25"
PhaseSingle
Power Supply StyleSwitching
SeriesQ
StandardsCLASS I DIV. 2 CANADA - CSA (245 KB), CLASS I DIV. 2 USA - CSA (245 KB), EU DECLARATION OF CONFORMITY, IEC 60950 CB SCHEME (1 MB), IEC 61010-2-201 CB SCHEME (439 KB), MARINE DNV (219 KB), UK DECLARATION OF CONFORMITY (61 KB), UL 508 CANADA, UL 508 USA, UL 60950-1 CANADA, UL 60950-1 USA
Start Up Time - Maximum800 ms
Wire Connection TypeSpring Clamp Terminals
Wire Size - Maximum10 AWG
Wire Size - Minimum20 AWG

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.4
Ship length (cm)11.7
Ship width (cm)6
Country of OriginCN

Product Variants

ProductModelOperating Temp. RangeCase MaterialHold Up TimeStatus IndicatorPeak AmpsMountingPhaseStylePrice
PULS DC ML100.102 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 12 To 15V DC, 90W, 7.5, Din Rail | CT8HHL ML100.102-10°C to +70°CPlastic Case41 msLED-Din Rail-Switching€348.31
PULS DC ML100.100 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 100W, 4.2, Din Rail | CT8HHM ML100.100-10°C to +70°CPlastic Case38 msLED-Din Rail-Switching€271.16
PULS DC CS5.241 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 120W, 5.0, Din Rail | CT8HHN CS5.241-25°C to +70°CMetal Case80 msLED6ADin Rail-Switching€322.27
PULS DC ML95.100 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 95W, 3.9, Din Rail | CT8HHP ML95.100-10°C to +70°CPlastic Case41 msLED-Din Rail-Switching€330.06
PULS DC CS10.481 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 48 To 52V DC, 240W, 5.0, Din Rail | CT8HHQ CS10.481-25°C to +70°CMetal Case46 msLED6ADin Rail-Switching€520.99
PULS DC ML30.102 Power Supply, 100 To 240 V AC, Single, 10 To 12V DC, 30W, 3.0, Din Rail | CT8HHR ML30.102-10°C to +70°CPlastic Case46 msLED-Din Rail-Switching€210.94
PULS DC ML15.121 Power Supply, 100 To 240 V AC, Single, 12 To 15V DC, 15W, 1.3, Din Rail | CT8HHT ML15.121-10°C to +70°CPlastic Case46 msLED-Din Rail-Switching€116.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PULS DC QS10.121 Power Supply, 100 To 240 V AC, Single, 12 To 15V DC, 180W, 15.0, Din Rail
€554.06 /unit