Flat Shipping

Flat Shipping at €24.99 + VAT

PULS DC ML15.051 Power Supply, 100 To 240 V AC, Single, 5 To 5.5V DC, 15W, 3.0, Din Rail | CT8HJB

PULS DC ML15.051 Power Supply, 100 To 240 V AC, Single, 5 To 5.5V DC, 15W, 3.0, Din Rail

Item: CT8HJB Model: ML15.051Cross Ref: 45ET70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Case MaterialPlastic Case
Depth91 mm
FeaturesHigh Efficiency And Long Lifetime
Frequency50-60 Hz
Height75 mm
Hold Up Time45 ms
Mfr. SeriesMiniline Series
MountingDin Rail
Operating Temp. Range-10°C to +70°C
Output Amps3A
Output Voltage5-5.5V DC
Power Rating15 W
Status IndicatorLED
StyleSwitching
Width22.5 mm
Current - Inrush31A
Current - Output3A
Current - Peak13A
Hold Up Time - Minimum186 ms
Housing MaterialPlastic
Input Frequency - Maximuim60 Hz
Input Frequency - Minimum50 Hz
Input Frequency - Nominal50/60 Hz
Input Voltage100-240V AC/110V DC
Ip RatingIP20
Manufacturer Warranty3 yrs.
Maximum Efficiency @ 230v Ac77.2%
Mean Time Between Failures (mtbf)2686000 hrs.
Operating Temperature - Maximum158°F
Operating Temperature - Minimum14°F
Output Power - Rated15 W
Output Voltage - Maximum5.5V DC
Output Voltage - Minimum5V DC
Output Voltage - Nominal5V DC, 5.5V DC
Overall Depth3.58"
Overall Height6.89"
Overall Width0.91"
PhaseSingle
Power Supply StyleSwitching
SeriesMiniLine Series
StandardsNEC CLASS2 COMPLIANT
Start Up Time - Maximum630 ms
Wire Connection TypeScrew Terminals
Wire Size - Maximum10 AWG
Wire Size - Minimum20 AWG

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.5
Ship length (cm)9.1
Ship width (cm)2.25
Country of OriginCN

Product Variants

ProductModelOperating Temp. RangeCase MaterialHold Up TimeStatus IndicatorPeak AmpsMountingPhaseStylePrice
PULS DC ML100.102 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 12 To 15V DC, 90W, 7.5, Din Rail | CT8HHL ML100.102-10°C to +70°CPlastic Case41 msLED-Din Rail-Switching€348.31
PULS DC ML100.100 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 100W, 4.2, Din Rail | CT8HHM ML100.100-10°C to +70°CPlastic Case38 msLED-Din Rail-Switching€271.16
PULS DC CS5.241 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 120W, 5.0, Din Rail | CT8HHN CS5.241-25°C to +70°CMetal Case80 msLED6ADin Rail-Switching€322.27
PULS DC ML95.100 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 24 To 28V DC, 95W, 3.9, Din Rail | CT8HHP ML95.100-10°C to +70°CPlastic Case41 msLED-Din Rail-Switching€330.06
PULS DC CS10.481 Power Supply, 100 To 120 V AC/200 To 240 V AC, Single, 48 To 52V DC, 240W, 5.0, Din Rail | CT8HHQ CS10.481-25°C to +70°CMetal Case46 msLED6ADin Rail-Switching€520.99
PULS DC ML30.102 Power Supply, 100 To 240 V AC, Single, 10 To 12V DC, 30W, 3.0, Din Rail | CT8HHR ML30.102-10°C to +70°CPlastic Case46 msLED-Din Rail-Switching€210.94
PULS DC ML15.121 Power Supply, 100 To 240 V AC, Single, 12 To 15V DC, 15W, 1.3, Din Rail | CT8HHT ML15.121-10°C to +70°CPlastic Case46 msLED-Din Rail-Switching€116.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PULS DC ML15.051 Power Supply, 100 To 240 V AC, Single, 5 To 5.5V DC, 15W, 3.0, Din Rail
€108.54 /unit