PS DOORS SMZ-MM100 SafeMezz360, Dual Mezzanine Gate System, Steel, 100 Opening Width | AG8EGR

PS DOORS SMZ-MM100 Mezzanine Safety Gate, 100 Inch Opening Width, Powder Coated Yellow

Item: AG8EGR Model: SMZ-MM100Cross Ref: 422L38
In Stock

Get it by Monday, Jun 16

€4,548.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMezzanine Safety Gate
ColorYellow
Depth59 1/2"
FinishPowder Coat
MaterialMild Steel
Opening Height80"
Opening Width100"
Overall Depth66"
Overall Height95"
Overall Width108"
AssembledUnassembled
Folding GateNo
Gate ColorSafety Yellow
Gate FinishPowder Coated
Gate Height43.4"
Gate MaterialSteel
IncludesCounter Balanced Dual Gate System, Full Perimeter Top Rails, Mid Rails and Toeboards
Includes BollardsNo
Includes Installation HardwareNo
Includes LockNo
LockableNo
Mounting LocationFloor
OperationManual
Post ColorSafety Yellow
Post FinishPowder Coated
Safety Guard ColorSafety Yellow
StandardsANSI 1264.1-2017, ANSI MH28.3-2009, CANADA OHS (SOR/94-263 S.8(F), SOR/200-374 S.2), CE MARKED, ISO 14122-3:2016, OSHA 1910.29

Shipping Info:

Ship weight (kg) 261
Ship height (cm)2.54
Ship length (cm)66.04
Ship width (cm)63.5
Country of OriginUS

Product Details:

PS Doors SMZ-MM100 SafeMezz360 is a dual gate fall protection system to keep personnel safe while loading & unloading forklifts. It is a foolproof enclosed area that ensures workers' safety from the elevated mezzanine edge.

Features:

  • PS Doors SMZ-MM100 mezzanine safety gate has a counterbalanced system to offer 360-degree mezzanine ledge protection.
  • It features a slam-proof design & a cushioned dampening system to prevent the gate from dropping on toes of personnel or noisy slamming.
  • This easy-to-install unit is constructed of heavy-gauge steel with safety yellow, powder-coated finish for repetitive use.
  • It allows easy one-handed operation with smooth opening & closing on 2-inch nylon rollers & a track system.

Compatible Accessories:

  • PS Doors Side Toeboards: These units protect the sides of mezzanine gates.

Standards and Approvals:

  • ISO 14122-3:2016
  • ANSI
  • OSHA
  • CE

Frequently Asked Questions:

Q. How to assemble PS Doors SMZ-MM100 mezzanine gate?

A.

  • Start with both side header assemblies lying upside down and place front headers inside the header assemblies.
  • Fasten the corners using four 5/16-inch flange nuts & carriage bolts.
  • Tighten the sprockets on each side flange bearing to prevent the lateral movement of the shaft.
  • Use a shaft key to align the sprocket to the shaft and tighten both set screws firmly. Repeat the same for each corner.
  • Attach the four columns to each corner using six 5/16 inch carriage bolts and flange nuts.
  • Attach ends of the radiused tracks using track bolts, washers & nylock nuts.
  • Attach the side rail to the column using four carriage bolts & flange nuts.
  • Attach a temporary brace using two 5/16 inch carriage bolts and flange nuts.
  • Once side rails and temporary braces are installed, the product can be tipped into the upright position.
  • Finally, attach an anchor bracket to each leg using two carriage bolts and flange nuts.

Q. What operating hardware is required for mezzanine gate operation?

A.

  • Heavy-duty chains
  • Sprockets
  • Shafts
  • Bearings

Product Variants

ProductModelOverall WidthOverall HeightFinishColorPrice
PS DOORS SMZ-MM060 SafeMezz360, Dual Mezzanine Gate System, Steel, 60" Opening Width | AG8EGQ SMZ-MM06068"95"Powder Coat-€4,358.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PS DOORS SMZ-MM100 Mezzanine Safety Gate, 100 Inch Opening Width, Powder Coated Yellow
€4,548.34 /unit