PS DOORS MGHEM096042 Horizontal Safety Gate, Steel, Electric Operation, 96 W, 42 Gate Height | AG8EMG 32GW04

PS DOORS MGHEM096042 Horizontal Mezzanine Safety Gate, Steel, Electric Operation, 96 Inch Wide, 42 Inch Gate Height

Item: AG8EMG Model: MGHEM096042Cross Ref: 32GW04
In Stock

Get it by Tuesday, Jun 17

€5,598.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Safety Gate
ColorYellow
FinishPowder Coat
Guard MaterialSteel
Height42"
MaterialMild Steel
Mounting LocationDeck Mounted
Number Of Anchor Points6
Opening Width96"
OperationElectric
Post ColorBlue
AssembledUnassembled
Folding GateNo
Gate ColorYellow
Gate FinishPowder Coated
Gate Height42"
Gate MaterialSteel
Includes BollardsNo
Includes Installation HardwareYes
Includes Leveling ScrewsNo
Includes LockNo
LockableNo
Overall Height43"
Overall Width117"
StandardsOSHA

Shipping Info:

Ship weight (kg) 144
Ship height (cm)40.64
Ship length (cm)2.54
Ship width (cm)114.3
Country of OriginUS

Product Variants

ProductModelOperationFinishColorPost ColorOverall WidthPrice
PS DOORS MGHMM072042 Horizontal Safety Gate, Steel, Manual Operation, 72" W, 42" Gate Height | AG8EMD 32GW01 MGHMM072042ManualPowder CoatYellowBlue-€3,051.10
RFQ
PS DOORS MGHMM096042 Horizontal Safety Gate, Steel, Manual Operation, 96" W, 42" Gate Height | AG8EME 32GW02 MGHMM096042ManualPowder CoatYellowBlue117"€3,139.06
PS DOORS MGHEM072042 Horizontal Safety Gate, Steel, Electric Operation, 72" W, 42" Gate Height | AG8EMF 32GW03 MGHEM072042ElectricPowder CoatYellowBlue-€5,516.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PS DOORS MGHEM096042 Horizontal Mezzanine Safety Gate, Steel, Electric Operation, 96 Inch Wide, 42 Inch Gate Height
€5,598.45 /unit