Item | Ladder Safety Gate |
Adjustable | Yes |
Adjustable Width Increments | 10" |
Adjustment Mechanism | Vice Bolt |
Arm Depth | 21" |
Assembly Type | Partially Assembled |
Color | Yellow |
Finish | Powder Coated |
Fits Opening | 40" to 60" |
Flat Surface Opening Width | 44 11/16" to 64 11/16" |
Folding Gate | No |
For Max. Railing Dia. | 2" |
For Max. Railing Width | 2" |
Gate Closing Speed | Adjustable |
Gate Closing Speed Adjustability Type | Adjustable Spring Torque |
Gate Depth | 1 1/4" |
Gate Height | 20 7/8" |
Gate Type | Double |
Includes | Mounting Hardware And Slam-Proof Damper |
Includes Bollards | No |
Includes Leveling Screws | No |
Includes Lock | No |
Includes Mounting Hardware | Yes |
Includes Safety Guard | No |
Load Capacity | Not Rated |
Lockable | No |
Locking Mechanism | Not Applicable |
Material | Steel |
Max. Flat Surface Opening Width | 64 11/16" |
Max. Railing Opening Width | 60" |
Min. Flat Surface Opening Width | 44 11/16" |
Min. Railing Opening Width | 40" |
Mounting And Installation Options | Direct Rail Attachment, Mounting Bracket |
Mounting Location | Pipe, Square, Angle Iron, Flat Bar, Wall |
Opening Height | 21" |
Opening Width | 40" to 60" |
Operation | Manual |
Reflective | No |
Self Closing Mechanism | Torsion Spring |
Series | Edgehalt Posi-Stop Ladder Safety Gates |
Spring Cycle | More Than 1 Million Cycles |
Spring Material | Stainless Steel |
Springs Per Gate | 2 |
Swing Angle | 180° |
Swing Direction | Left/Right Hand |
Technology | Slam Proof |
Assembled | Partially Assembled |
Closure Type | Slam-Proof Damper And Spring |
For Maximum Railing Diameter | 2" |
For Maximum Railing Width | 2" |
For Opening Width | 40" to 60" (Railing Opening) |
Gate Color | Yellow |
Gate Finish | Powder-Coated |
Gate Material | Steel |
Gate Width | 40" to 60" |
Includes Installation Hardware | Yes |
Overall Height | 21" |
Overall Width | 64 11/16" |
Safety Controls | Self Closing Slam Proof Damper |
Safety Guard Color | Yellow, Gray, Silver |
Standards | ANSI A1264.1-2017, ANSI A14.3, CANADA COHS SOR-86-304 PART II, OSHA 1910.28, OSHA 1910.29 |
Swing Degree | 180° |