PS DOORS LSGF-24-PCY Full Height Ladder Safety Gate, 22-3/4 to 26-1/2, Steel, Powder Coat, Yellow | AG8EFV

PS DOORS LSGF-24-PCY Single Door, Steel, 22 3/4 To 26 1/2 Inch Opening Width

Item: AG8EFV Model: LSGF-24-PCYCross Ref: 422L59
In Stock

Get it by Tuesday, Jun 10

€538.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLadder Safety Gate
ColorYellow
FinishPowder Coated
Load CapacityNot Rated
Locking MechanismLock-Out Kit Sold Separately
MaterialMild Steel
Mounting And Installation OptionsDirect Rail Attachment, Mounting Bracket
Opening Width22 3/4" to 26 1/2"
Self Closing MechanismTorsion Spring
Swing DirectionLeft/Right Hand
AdjustableYes
Adjustment MechanismSlot With Bolt
Arm Depth41 1/2"
AssembledAssembled
Closure TypeSpring
Folding GateNo
For Maximum Railing Diameter2"
For Maximum Railing Width1 1/2"
Gate ColorYellow
Gate FinishPowder Coated
Gate Height41 1/2"
Gate MaterialSteel
Includes Installation HardwareYes
Includes LockNo
LockableNo
Mounting LocationFlat Bar, Railing, Wall
OperationManual
Overall Height41 1/2"
Overall Width26 1/5"
StandardsANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)109.22
Ship length (cm)71.12
Ship width (cm)67.31
Country of OriginUS

Product Details:

  • LSG-LP2-2204-PCY (LSG 15-36), 511686

Product Variants

ProductModelMaterialColorFinishMin. OpeningMax. OpeningGate HeightGate TypePrice
PS DOORS LSGF-18-PCY Full Height Ladder Safety Gate, 16-3/4" to 20-1/2", Steel, Powder Coat, Yellow | AG8EFT LSGF-18-PCYMild SteelYellowPowder Coat16 3/4"-41 1/2"Single€536.02
PS DOORS LSGF-21-PCY Full Height Ladder Safety Gate, 19-3/4" to 23-1/2", Steel, Powder Coat, Yellow | AG8EFU LSGF-21-PCYMild SteelYellowPowder Coat-23 1/2"41 1/2"Single€545.18
PS DOORS LSGF-27-PCY Full Height Ladder Safety Gate, 25-3/4" to 29-1/2", Steel, Powder Coat, Yellow | AG8EFW LSGF-27-PCYMild SteelYellowPowder Coat25 3/4"-41 1/2"Single€541.24
PS DOORS LSGF-30-PCY Full Height Ladder Safety Gate, 28-3/4" to 32-1/2", Steel, Powder Coat, Yellow | AG8EFX LSGF-30-PCYMild SteelYellowPowder Coat28 3/4"-41 1/2"Single€557.37
PS DOORS LSGF-33-PCY Full Height Ladder Safety Gate, 31-3/4" to 35-1/2", Steel, Powder Coat, Yellow | AG8EFY LSGF-33-PCYMild SteelYellowPowder Coat--41 1/2"Single€551.57
PS DOORS LSGF-36-PCY Full Height Ladder Safety Gate, 34-3/4" to 38-1/2", Steel, Powder Coat, Yellow | AG8EFZ LSGF-36-PCYMild SteelYellowPowder Coat--41 1/2"Single€519.75
PS DOORS LSGF-18-GAL Full Height Ladder Safety Gate, 16-3/4" to 20-1/2", Steel, Hot-Dipped Galvanized | AG8EGA LSGF-18-GALMild SteelGrayHot Dip Galvanized16 3/4"-41 1/2"Single€556.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PS DOORS LSGF-24-PCY Single Door, Steel, 22 3/4 To 26 1/2 Inch Opening Width
€538.56 /unit