PS DOORS LSG-4050-GAL Ladder Safety Gate, 40 To 50 Inch Opening Size, Hot Dipped Galvanized | CH9CAG

PS DOORS LSG-4050-GAL Ladder Safety Gate, 40 To 50 Inch Opening Size, Hot Dipped Galvanized

Item: CM9GQM Model: LSG-4050-GALCross Ref: 795N76
In Stock

Get it by Thursday, Jun 12

€371.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLadder Safety Gate
ColorGray
FinishGalvanized
Load CapacityNot Rated
Locking MechanismLock-Out Kit Sold Separately
MaterialMild Steel
Mounting And Installation OptionsDirect Rail Attachment, Mounting Bracket
Opening Width40" to 50"
Self Closing MechanismTorsion Spring
Swing DirectionLeft/Right Hand
AdjustableYes
Adjustment MechanismVice Bolt
Arm Depth21"
AssembledPartially Assembled
Closure TypeSlam-Proof Damper And Spring
Folding GateNo
For Maximum Railing Diameter2"
For Maximum Railing Width2"
For Opening Width40" to 50" (Railing Opening)
Gate ColorGray
Gate Depth1 1/4"
Gate FinishHot-Dipped Galvanized
Gate Height21"
Gate MaterialSteel
Gate Width40" to 50"
IncludesMounting Hardware and Slam Proof damper
Includes BollardsNo
Includes Installation HardwareYes
Includes Leveling ScrewsNo
Includes LockNo
Includes Safety GuardNo
LockableYes
Mounting LocationRound, Square, Angle Iron And Flat Surfaces, Universal Mounting
Opening Height21"
OperationManual
Overall Height21"
Overall Width52 9/16"
ReflectiveNo
Safety ControlsSelf Closing Slam Proof Damper with Strike Plate
Safety Guard ColorYellow, Gray, Silver
StandardsANSI A1264.1-2017, ANSI A14.3, CANADA COHS SOR-86-304 PART II, OSHA 1910.28, OSHA 1910.29
Swing Degree180°

Shipping Info:

Ship weight (kg) 9.585
Ship height (cm)53.34
Ship length (cm)55.88
Ship width (cm)132.08
Country of OriginUS

Product Variants

ProductModelOpening WidthMaterialColorFinishFlat Surface Max. Opening WidthFlat Surface Min. Opening WidthGate HeightGate TypePrice
PS DOORS LSG-18-ALU Ladder Safety Gate 16 To 20 Inch Aluminium | AC8DHV 39L679 LSG-18-ALU16 3/4" to 20 1/2"AluminumSilverMill--22 1/4"Single€356.40
PS DOORS LSG-21-ALU Ladder Safety Gate 19 To 23 Inch Aluminium | AC8DHW 39L680 LSG-21-ALU19 3/4" to 23 1/2"AluminumSilverMill--22 1/4"Single€376.20
PS DOORS LSG-24-ALU Ladder Safety Gate 22 To 26 Inch Aluminium | AC8DHX 39L681 LSG-24-ALU22 3/4" to 26 1/2"AluminumSilverMill--22 1/4"Single€385.71
PS DOORS LSG-27-ALU Ladder Safety Gate 25 To 29 Inch Aluminium | AC8DHY 39L682 LSG-27-ALU25 3/4" to 29 1/2"AluminumSilverMill--22 1/4"Single€415.80
PS DOORS LSG-30-ALU Ladder Safety Gate 28 To 32 Inch Aluminium | AC8DHZ 39L683 LSG-30-ALU28 3/4" to 32 1/2"AluminumSilverMill--22 1/4"Single€435.60
PS DOORS LSG-33-ALU Ladder Safety Gate 31 To 36 Inch Aluminium | AC8DJA 39L684 LSG-33-ALU31 3/4" to 35 1/2"AluminumSilverMill--22 1/4"Single€455.40
PS DOORS LSG-36-ALU Ladder Safety Gate 34 To 38 Inch Aluminium | AC8DJB 39L685 LSG-36-ALU34 3/4" to 38 1/2"AluminumSilverMill--22 1/4"Single€475.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PS DOORS LSG-4050-GAL Ladder Safety Gate, 40 To 50 Inch Opening Size, Hot Dipped Galvanized
€371.25 /unit