PS DOORS LSG-4050-304SW Ladder Safety Gate, 40 To 50 Inch Opening Size, 304 Stainless Steel Seal Welded | CH9CAH

PS DOORS LSG-4050-304SW Ladder Safety Gate, 40 To 50 Inch Opening Size, 304 Stainless Steel Seal Welded

Item: CM9GQN Model: LSG-4050-304SWCross Ref: 795N80
In Stock

Get it by Tuesday, Jun 10

€812.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLadder Safety Gate
AdjustableYes
Adjustable Width Increments10"
Adjustment MechanismVice Bolt
Assembly TypePartially Assembled
ColorGray
ConstructionSeal Welded
Distance To Floor42"
FinishMill
Fits Opening40" to 50"
Flat Surface Opening Width42 5/16" to 52 9/16"
Folding GateNo
For Max. Railing Dia.2"
For Max. Railing Width2"
Gate Closing SpeedAdjustable
Gate Closing Speed Adjustability TypeAdjustable Spring Torque
Gate Depth1 1/4"
Gate Height20 7/8"
Gate TypeSingle
GradeGrade 304
IncludesMounting Hardware And Slam-Proof Damper
Includes BollardsNo
Includes Leveling ScrewsNo
Includes LockNo
Includes Mounting HardwareYes
Includes Safety GuardNo
Load CapacityNot Rated
LockableYes
Locking MechanismLock-Out Kit Sold Separately
MaterialStainless Steel
Mounting And Installation OptionsDirect Rail Attachment, Mounting Bracket
Mounting LocationPipe, Square, Angle Iron, Flat Bar, Wall
Opening Height21"
Opening Width40" to 50"
OperationManual
ReflectiveNo
Self Closing MechanismTorsion Spring
SeriesEdgehalt Ladder Safety Gates
Spring CycleMore Than 1 Million Cycles
Springs Per Gate2
Swing Angle180°
Swing DirectionLeft/Right Hand
TechnologySlam Proof
Arm Depth21"
AssembledPartially Assembled
For Maximum Railing Diameter2"
For Maximum Railing Width2"
Gate ColorSilver
Gate FinishUnfinished
Includes Installation HardwareYes
Overall Height21"
Overall Width52 9/16"
StandardsANSI A1264.1-2017, ANSI A14.3, CANADA COHS SOR-86-304 PART II, OSHA 1910.28, OSHA 1910.29

Shipping Info:

Ship weight (kg) 9.63
Ship height (cm)53.34
Ship length (cm)55.88
Ship width (cm)132.08
Country of OriginUS

Product Variants

ProductModelOpening WidthMaterialColorFinishFlat Surface Max. Opening WidthFlat Surface Min. Opening WidthGate HeightGate TypePrice
PS DOORS LSG-18-ALU Ladder Safety Gate 16 To 20 Inch Aluminium | AC8DHV 39L679 LSG-18-ALU16 3/4" to 20 1/2"AluminumSilverMill--22 1/4"Single€356.40
PS DOORS LSG-21-ALU Ladder Safety Gate 19 To 23 Inch Aluminium | AC8DHW 39L680 LSG-21-ALU19 3/4" to 23 1/2"AluminumSilverMill--22 1/4"Single€376.20
PS DOORS LSG-24-ALU Ladder Safety Gate 22 To 26 Inch Aluminium | AC8DHX 39L681 LSG-24-ALU22 3/4" to 26 1/2"AluminumSilverMill--22 1/4"Single€385.71
PS DOORS LSG-27-ALU Ladder Safety Gate 25 To 29 Inch Aluminium | AC8DHY 39L682 LSG-27-ALU25 3/4" to 29 1/2"AluminumSilverMill--22 1/4"Single€415.80
PS DOORS LSG-30-ALU Ladder Safety Gate 28 To 32 Inch Aluminium | AC8DHZ 39L683 LSG-30-ALU28 3/4" to 32 1/2"AluminumSilverMill--22 1/4"Single€435.60
PS DOORS LSG-33-ALU Ladder Safety Gate 31 To 36 Inch Aluminium | AC8DJA 39L684 LSG-33-ALU31 3/4" to 35 1/2"AluminumSilverMill--22 1/4"Single€455.40
PS DOORS LSG-36-ALU Ladder Safety Gate 34 To 38 Inch Aluminium | AC8DJB 39L685 LSG-36-ALU34 3/4" to 38 1/2"AluminumSilverMill--22 1/4"Single€475.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PS DOORS LSG-4050-304SW Ladder Safety Gate, 40 To 50 Inch Opening Size, 304 Stainless Steel Seal Welded
€812.74 /unit