Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO JSCV32B Combination Wrench, 1 Inch Head, 14 Inch Overall Length, Full Polish Chrome, Alloy Steel | CN2RWQ JSCV32A / 34E384

PROTO JSCV32B JSCV32A Combination Wrench, 1 Inch Head, 14 Inch Overall Length, Full Polish Chrome, Alloy Steel

Item: CN2RWQ Model: JSCV32BCross Ref: 61UL90
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€176.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Head Size1"
Head TypeStandard
MaterialAlloy Steel
Non-sparkingNo
Offset15°
Opening TypeRound
Overall Length14"
ReversingYes
System Of MeasurementImperial
Wrench StyleStandard
Anti-slip DesignYes
Box End TypeSpline Box End
Corrosion ResistantYes
FinishFull Polish Chrome
Grip StylePlain
Handle ColorNo
Handle TypeErgonomic
Head Thickness7/16"
InsulatedNo
Measurement TypeSAE
Non-magneticYes
StandardsASME B107.100-2024
Weight1.17 lbs.

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelHead SizeOverall LengthOpening TypeReversingHead TypeMaterialNon-sparkingOffsetPrice
PROTO JSCV08B Combination Wrench, 1/4 Inch Head, 5 1/8 Inch Length, Full Polish Chrome, Alloy Steel | CN2RWA JSCV08A / 34E370 JSCV08B1/4"5 1/8"RoundYesStandardAlloy SteelNo15°€34.17
PROTO JSCV09B Combination Wrench, 9/32 Inch Head, 5 1/8 Inch Length, Full Polish Chrome, Alloy Steel | CN2RWB JSCV09A / 34E371 JSCV09B9/32"5 1/8"RoundYesStandardAlloy SteelNo15°€38.05
PROTO JSCV10B Combination Wrench, 5/16 Inch Head, 5 3/8 Inch Length, Full Polish Chrome, Alloy Steel | CN2RWC JSCV10A / 34E372 JSCV10B5/16"5 3/8"RoundYesStandardAlloy SteelNo15°€40.92
PROTO JSCV11B Combination Wrench, 11/32 Inch Head, 5 5/8 Inch Length, Full Polish Chrome, Alloy Steel | CN2RWD JSCV11A / 34E373 JSCV11B11/32"5 5/8"RoundYesStandardAlloy SteelNo15°€44.57
PROTO JSCV12B Combination Wrench, 3/8 Inch Head, 5 7/8 Inch Length, Full Polish Chrome, Alloy Steel | CN2RWE JSCV12A / 34E374 JSCV12B3/8"5 7/8"RoundYesStandardAlloy SteelNo15°€43.27
PROTO JSCV14B Combination Wrench, 7/16 Inch Head, 6 7/8 Inch Length, Full Polish Chrome, Alloy Steel | CN2RWF JSCV14A / 34E375 JSCV14B7/16"6 7/8"RoundYesStandardAlloy SteelNo15°€48.60
PROTO JSCV16B Combination Wrench, 1/2 Inch Head, 7 7/8 Inch Length, Full Polish Chrome, Alloy Steel | CN2RWG JSCV16A / 34E376 JSCV16B1/2"7 7/8"RoundYesStandardAlloy SteelNo15°€47.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO JSCV32B JSCV32A Combination Wrench, 1 Inch Head, 14 Inch Overall Length, Full Polish Chrome, Alloy Steel
€176.63 /unit