Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO JRR50115 Impact Retaining Ring 1-1/4 In | AA2GNP 10H822

PROTO JRR50115 Impact Retaining Ring 1-1/4 In

Item: AA2GNP Model: JRR50115Cross Ref: 10H822
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Retaining Ring
ColorRed
Crush GaugeYes
Drive Size1/2"
Features1150 Groove With Crush Gauge
FinishPlastic Coat , Red Plastic Coated
For Use WithImpact Sockets With Same Drive Size, Measure Groove Diameter To Determine Correct Retaining Ring To Use
Impact RatedYes
Number Of Pieces1
Overall Length1 1/4" , 1/8"
Pin MaterialResin
Pin Overall Length1/8"
Pin StyleOne Piece
Ring MaterialResin
Sae Or MetricSAE
For Drive Size1/2
Groove Diameter1 5/32"
Hub Diameter1 1/4"
MaterialResin
Measurement TypeSAE
Ring Inner Diameter1 5/32"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFinishDrive SizeOverall LengthHub Dia.Groove Dia.ColorNumber Of PiecesMaterialPrice
PROTO JRR50080 Impact Retaining Ring 15/16 In | AA2GNK 10H818 JRR50080Plastic Coat1/2"0.938"15/16"-Red1-€7.15
PROTO JRR50087 Impact Retaining Ring 1 Inch Red Plastic | AA2GNL 10H819 JRR50087Plastic Coat1/2"1"1"-Red1-€7.48
PROTO JRR50095 Impact Retaining Ring 1-1/16 In | AA2GNM 10H820 JRR50095Plastic Coat1/2"1.062"1 1/16"-Red1-€6.70
PROTO JRR50105 Impact Retaining Ring 1-3/16 In | AA2GNN 10H821 JRR50105Plastic Coat1/2"1.187"--Red1-€7.36
PROTO JRR50130 Impact Retaining Ring 1-7/16 In | AA2GNQ 10H823 JRR50130Plastic Coat1/2"1.437"1 7/16"-Red1-€7.33
PROTO JRR50145 Impact Socket Retaining Ring 1-9/16 In | AA2GNR 10H824 JRR50145Plastic Coat1/2"1.562"--Red1-€7.28
PROTO JRR50160 Impact Socket Retaining Ring 1-3/4 In | AA2GNT 10H825 JRR50160Plastic Coat1/2"1 3/4"1 3/4"-Red1-€7.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO JRR50115 Impact Retaining Ring 1-1/4 In
€8.75 /unit