Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO JP0208RF Screwdriver, #2 Tip Size, 12 1/2 Inch Length, 8 Inch Shank Length, Cushion Grip | CT8EZL

PROTO JP0208RF Screwdriver, #2 Tip Size, 12 1/2 Inch Length, 8 Inch Shank Length, Cushion Grip

Item: CT8EZL Model: JP0208RFCross Ref: 61XK99
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleCushion Grip
Handle ColorBlack, Gray
Handle Length4 1/2"
Handle MaterialNylon
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Overall Length12 1/2"
Replaceable ShankNo
Shank FinishChrome
Shank Length8"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNo
Tip FinishBlack Oxide
Tip TypePhillips
Corrosion ResistantYes
For Fastener Size#2
StandardsASME B107.600
Tether ReadyNo
Tip Size#2
Tip StylePhillips

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)31.75
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelOverall LengthShank LengthShank MaterialHandle MaterialGrip StyleHandle ColorInsulatedHandle LengthPrice
PROTO J90001-VDE Insulated Phillips Screwdriver, Tip Size, 8 1/4 Inch Overall Length, 4 Inch Shank Length | CT8EYT J90001-VDE8 1/4"4"Alloy SteelPlasticMoldedBlack, GrayYes4.438"€15.78
PROTO J90002-VDE Insulated Phillips Screwdriver, Tip Size, 9 1/4 Inch Overall Length | CT8EYU J90002-VDE9 1/4"5"Alloy SteelPlasticErgonomicBlack, GrayYes4.438"€15.05
PROTO JPP0002RF Screwdriver, #0 Tip Size, 5 1/4 Inch Length, 2 Inch Shank Length, Plastic Grip | CT8EYV JPP0002RF5 1/4"2"Alloy SteelPlasticPlasticRedNo3 1/4"€11.30
PROTO JPP0003RF Screwdriver, #0 Tip Size, 6 1/4 Inch Length, 3 Inch Shank Length, Plastic Grip | CT8EYW JPP0003RF6 1/4"3"Alloy SteelPlasticPlasticRedNo3 1/4"€12.24
PROTO JP0108RF Screwdriver, #1 Tip Size, 12 1/2 Inch Length, 8 Inch Shank Length, Cushion Grip | CT8EYX JP0108RF12 1/2"8"Alloy SteelNylonCushion GripBlack, GrayNo4 1/2"€21.02
PROTO JPB0103RPF Screwdriver, #1 Tip Size, 6 1/4 Inch Length, 3 Inch Shank Length, Cushion Grip | CT8EYY JPB0103RPF6 1/4"3"Alloy SteelNylonCushion GripBlack, GrayNo3 1/4"€18.79
PROTO JP0103RF Screwdriver, #1 Tip Size, 6 1/4 Inch Length, 3 Inch Shank Length, Cushion Grip | CT8EYZ JP0103RF6 1/4"3"Alloy SteelNylonCushion GripBlack, GrayNo3 1/4"€16.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO JP0208RF Screwdriver, #2 Tip Size, 12 1/2 Inch Length, 8 Inch Shank Length, Cushion Grip
€29.16 /unit