Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J9969R Portable Tool Box 26 Width x 8-1/2 Depth x 9-1/2 Height | AH9LJD 40JD14

PROTO J9969R Portable Tool Box, Red, 9-1/2 Inch Overall Height, 3 Handles

Item: AH9LJD Model: J9969RCross Ref: 40JD14
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Box
Body FinishPowder Coated
Box MaterialSteel
ColorRed
Color FamilyRed
ConfigurationIndividual Tool Box
Drawer SlidesNone
FeaturesRemovable Steel Tote Tray
FinishPowder Coated
Handle DesignFolding Side, Folding Top
IncludesRemovable Tote Tray
Includes CastersNo
Includes DrawersNo
Includes KeysNo
Inside Depth8 1/4"
Inside Height9 1/4"
Inside Width25 3/4"
Locking SystemPadlock Hasp
MaterialSteel
Nominal Outside Height8" , 9" , Steel
Nominal Outside Width26"
Number Of Boxes1
Number Of Drawers0
Number Of Handles3
Number Of Keys Included10
Number Of Pieces1
Number Of Trays1
Outside Depth8"
Outside Height9"
Outside Width26"
Overall Depth8 1/2"
Overall Height9 1/2"
Overall Width26"
StackableNo
Storage Capacity2133 cu. in.
Weighing Capacity75 lbs.
Width26"
Closure TypeClasp
Handle Grip StylePlastic Coated
Handle TypeFolding Side, Folding Top
Interior Dimensions25 3/4" W x 8 1/4" D x 9 1/4" H
Load Capacity Per Drawer75 lbs.
Number Of Compartments2
Number Of Dividers(1) Inner Tray
Total Load Capacity75 lbs.
Total Storage Capacity2133 cu. in.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)30.23
Ship length (cm)71.63
Ship width (cm)26.92
Country of OriginUS

Product Details:

    • General purpose toolbox commonly used to keep tools organised
    • Provides protection against corrosion and scratches
    • Features lockable latches for secure storage and robust side handles for portability

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of HandlesHandle DesignNumber Of TraysStorage CapacityInside DepthPrice
PROTO J9977R Portable Tool Box 19-1/2 Width x 8 Depth x 7 Height | AH9LHV 40JC92 J9977R19 1/2"8"7"1Folding Top1602 cu. in.7 3/4"€137.62
PROTO J9975R Portable Tool Box 20 Width x 8-1/2 Depth x 9-1/2 Height | AH9LHW 40JC95 J9975R20"8 1/2"9 1/2"1Folding Top12133 cu. in.8 1/4"€84.85
PROTO J9971R Portable Tool Box 19 Width x 7 Depth x 7 Height | AH9LJF 40JD17 J9971R19"7"7"1Folding Top1931 cu. in.6 3/4"€82.10
PROTO J5694R Socket Storage Box 20-1/4 x 6-1/2 x 3-3/8 | AH9LJH 40JD20 J5694R20 1/4"15 1/4"5 1/2"2Folding Side-378 cu. in.6 1/4"€172.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J9969R Portable Tool Box, Red, 9-1/2 Inch Overall Height, 3 Handles
€303.84 /unit