Item | Master Tool Set |
Cutting Tools Included | (1) Hand Saw, (1) Sheet Metal Snips |
Drive Size1 | 3/8" |
Foam Inserts Included | No |
For Fastener Sizes | 4 mm to 26 mm |
Includes Casters | Not Applicable |
Insulated | Uninsulated |
Measurement Type | Metric |
Miscellaneous Tools Included | (5) Screw Extractors |
No. Of Cutting Tools | 2 |
No. Of Screwdrivers, Keys, And Bits | 21 |
Non-sparking | No |
Nonsparking | No |
Number Of Abrasives And Finishing Tools | 0 |
Number Of Consumable Parts | 0 |
Number Of Drilling, Extracting, And Tapping Tools | 5 |
Number Of Electrical And Telecom Tools | 0 |
Number Of Electrical And Telecomm Tools | 1 |
Number Of Hex And Torx Keys | 9 |
Number Of Hvac Tools | 0 |
Number Of Inspection And Retrieving Tools | 1 |
Number Of Measuring And Testing Tools | 0 |
Number Of Miscellaneous Tools | 5 |
Number Of Pieces | 150 |
Number Of Pliers | 12 |
Number Of Plumbing Tools | 0 |
Number Of Prybars And Pullers | 2 |
Number Of Putty Knives And Scrapers | 0 |
Number Of Screwdrivers | 12 |
Number Of Screwdrivers, Keys, And Bits | 21 |
Number Of Sockets, Drive Tools, And Accessories | 73 |
Number Of Sockets/accs. | 73 |
Number Of Striking And Struck Tools | 18 |
Number Of Striking Tools | 16 |
Number Of Wrenches | 27 |
Primary Application | General Purpose |
Sae Or Metric | Metric |
Tool Kit Product Grouping | Tool Kits |
Tool Storage Color | Red |
Tool Storage Included | Box , No |
Wrench Included | Adjustable Wrench, Combination Wrenches, Open End Wrenches |
Plumbing Tools Included | None |
Tool Storage Type | None, Tools Only |