Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J9529 Screw Extractor 31/32 | AD9DUU 4R007

PROTO J9529 Screw Extractor 31/32

Item: AD9DUU Model: J9529Cross Ref: 4R007
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Extractor
Drill Size0.688"
For Removing Pipe1"
Large End Dia.1"
Overall Length5 1/2"
Small End Dia.0.969"
Bolt Sizes Removed1 1/2"
Drive Size1/2"
Drive TypeTap Wrench
Extractor Size#9
Extractor TypeStraight Flute Extractor
For Bolt Size Range1 1/2"
For Screw Size Range1 1/2"
Pipe Sizes Removed1"
Required Drill Bit Size1 1/16"
Screw Sizes Removed1 1/2"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
HS code8205595560
Country of OriginUS

Product Variants

ProductModelDrill SizeLarge End Dia.Overall LengthSmall End Dia.For Removing PipeDrive SizeFor Removing Studs, Bolts, ScrewsPrice
PROTO J9500B Screw Extractor Set 1/8-1 Inch 10 Pc | AD2LFQ 3R996 J9500B-------€213.22
PROTO J9521 Screw Extractor 1/8 | AD2LFR 3R997 J95211/8"0.188"2 3/8"1/8"1/8"1/8"-€10.19
PROTO J9522 Screw Extractor 11/64 | AD2LFT 3R998 J95220.188"0.188"2.688"0.172"-0.188"3/8"€10.71
PROTO J9523 Screw Extractor 7/32 Inch | AD2LFU 3R999 J95230.219"1/4"2 7/8"0.203"1/8"0.219"-€13.55
PROTO J9524 Screw Extractor 19/64 | AD9DUM 4R001 J95240.312"0.312"3"0.297"1/4"--€14.75
PROTO J9525 Screw Extractor 11/32 | AD9DUN 4R002 J95253/8"3/8"3 1/4"0.344"3/8"--€15.43
PROTO J9525B Screw Extractor 15/32 Inch | AD9DUP 4R003 J9525B0.469"1/8"3 7/8"1/8"--3/4"€26.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J9529 Screw Extractor 31/32
€66.77 /unit