Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J86A1/2S2-TT Cold Chisel Super Duty 5/8 Inch Tip | AG2BCD 31CL34

PROTO J86A1/2S2-TT Cold Chisel Super Duty 5/8 Inch Tip

Item: AG2BCD Model: J86A1/2S2-TTCross Ref: 31CL34
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Chisel
ApplicationFor Removing Material
Blade Tip ShapePointed
Blade Width5/8"
CharacteristicsHeat Treated Steel
Corrosion ResistantYes
FeaturesHand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
FinishBlack Oxide
Grip StylePlain
Handle MaterialSteel
Heat-treatedYes
Hex Size1/2"
Includes HandleNo
Includes Striking CapYes
Length6 3/4"
MaterialSteel
Material ApplicationFor Metal
Non-sparkingNo
Number Of Pieces1
Shank ShapeHexagon
Shank Width1/2"
StyleHexagonal
Tether CapableTether Capable
Tip Size5/8"
TypeSuper Duty
Chisel TypeCold Chisel
Material ApplicationsFor Metal
Overall Length6 3/4"
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)17.15
Ship width (cm)6.35
HS code8205595510
Country of OriginUS

Product Details:

    • Characteristics: Heat Treated Steel

Product Variants

ProductModelBlade WidthTip SizeMaterialTypeNumber Of PiecesGrip StyleTether CapableNon-sparkingPrice
PROTO J86A1/4S2-TT Cold Chisel Super Duty 5/16 In Tip | AG2BBZ 31CL30 J86A1/4S2-TT5/16"5/16"SteelSuper Duty1PlainTether CapableNo€46.22
PROTO J86A5/16S2-TT Cold Chisel Super Duty 3/8 Inch Tip | AG2BCA 31CL31 J86A5/16S2-TT3/8"3/8"SteelSuper Duty1PlainTether CapableNo€45.93
PROTO J86A7/16S2-TT Cold Chisel Super Duty 1/2 Inch Tip | AG2BCC 31CL33 J86A7/16S2-TT1/2"1/2"SteelSuper Duty1PlainTether CapableNo€46.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J86A1/2S2-TT Cold Chisel Super Duty 5/8 Inch Tip
€123.53 /unit