PROTO J76106 Impact Socket Set Sae 6pcs. | AG3EWG 33HD90

PROTO J76106 Impact Socket Set Sae 6pcs.

Item: AG3EWG Model: J76106Cross Ref: 33HD90
In Stock

Get it by Tuesday, Jun 17

€2,096.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Set
Compatible Fastener TypeBolts
Connection TypeRetaining Ring
Drive Size1"
Drive TypeImpact
FeaturesTorqueplus Design, Side Locking Hole, Stamped Size For Easy Reference
FinishBlack Oxide
Impact RatedYes
Includes Deep SocketsNo
Includes Drive ToolsNo
Includes Standard SocketsYes
InsulatedNo
LockingYes
Non-magneticNo
Non-sparkingNo
Number Of Pieces6
Number Of Standard Sockets6
Socket DepthStandard
Socket Type6 Pt Std
Sockets Included2-15/16 In, 2-3/4 In, 2-9/16 In, 3-1/2 In, 3-1/8 In, 3-7/8 In
Std. Socket Point Styles Included6
Tether CapableNo
Container TypeNone
Includes(6) 1" Drive Impact Socket
MaterialAlloy Steel
Measurement TypeSAE
Socket Shape6-Point
Socket Size2 15/16", 2 3/4", 2 9/16", 3 1/2", 3 1/8", 3 7/8"
Socket Size Range2 9/16" to 3 7/8"
Standard Socket Style/sizeStandard 6 Point 2 15/16", 2 3/4", 2 9/16", 3 1/2", 3 1/8", 3 7/8"
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 19.08
Ship height (cm)9.14
Ship length (cm)47.75
Ship width (cm)11.68
HS code8204200000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesDrive SizeDrive TypeSae Or MetricConnection TypeIncludes Deep SocketsIncludes Standard SocketsTether CapablePrice
PROTO J07500-10 Impact Socket Set 3/4 Inch Drive 10 Pc | AA8YAJ 1AR78 J07500-10103/4"Impact-HexNoYesNo€300.32
PROTO J69102 Impact Socket Set 1/4 Inch Drive 6 Pc | AD8FFP 4JW80 J6910261/4"Impact-HexNoYesNo€48.60
PROTO J69106 Impact Socket Set 1/4 Inch Drive 11 Pc | AD8FFQ 4JW81 J69106111/4"Impact-HexNoYesNo€89.52
PROTO J69116 Impact Socket Set 1/4 Inch Drive 11 Pc | AD8FFR 4JW84 J69116111/4"Impact-HexYesNoNo€115.73
PROTO J69202 Impact Socket Set 1/4 Inch Drive 7 Pc | AD8FFU 4JW87 J6920271/4"ImpactMetricHexNoYesNo€64.57
PROTO J69206 Impact Socket Set 1/4 Inch Drive 13 Pc | AD8FFV 4JW88 J69206131/4"ImpactMetricHexNoYesNo€119.49
PROTO J69212 Impact Socket Set 1/4 Inch Drive 11 Pc | AD8FFW 4JW89 J69212111/4"ImpactMetricHexYesNoNo€131.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J76106 Impact Socket Set Sae 6pcs.
€2,096.39 /unit