Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J75415MP Flex Impact Socket 1/2 Inch Drive 15mm 6 Pt | AD8BYF 4HVF7

PROTO J75415MP Flex Impact Socket 1/2 Inch Drive 15mm 6 Pt

Item: AD8BYF Model: J75415MPCross Ref: 4HVF7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Impact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1/2"
Drive TypeUniversal
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHeat Treated Alloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length3 1/2"
Sae Or MetricMetric
Socket DepthDeep
Socket Length3 1/2"
Tether CapableNo
Socket Shape6-Point
Socket Size15 mm
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthDrive SizeNumber Of PointsDrive TypeSocket LengthSocket DepthFinishMaterialPrice
PROTO J75413MP Flex Impact Socket 1/2 Inch Drive 13mm 6 Pt | AD8BYD 4HVF5 J75413MP3 1/2"1/2"6Impact3 1/2"DeepBlack OxideHeat Treated Alloy Steel€44.01
PROTO J75414MP Flex Impact Socket 1/2 Inch Drive 14mm 6 Pt | AD8BYE 4HVF6 J75414MP3 1/2"1/2"6Universal-DeepBlack OxideHeat Treated Alloy Steel€45.43
PROTO J75416MP Flex Impact Socket 1/2 Inch Drive 16mm 6 Pt | AD8BYG 4HVF8 J75416MP3 1/2"1/2"6Universal-DeepBlack OxideHeat Treated Alloy Steel€46.06
PROTO J75417MP Flex Impact Socket 1/2 Inch Drive 17mm 6 Pt | AD8BYH 4HVF9 J75417MP3 1/2"1/2"6Impact3 1/2"DeepBlack OxideHeat Treated Alloy Steel€48.03
PROTO J75418MP Flex Impact Socket 1/2 Inch Drive 18mm 6 Pt | AD8BYJ 4HVG1 J75418MP3 1/2"1/2"6Impact-DeepBlack OxideHeat Treated Alloy Steel€46.86
PROTO J75419MP Flex Impact Socket 1/2 Inch Drive 19mm 6 Pt | AD8BYK 4HVG2 J75419MP3 1/2"1/2"6Universal-DeepBlack OxideHeat Treated Alloy Steel€49.94
PROTO J07543ML Flex Impact Socket 3/4 Inch Dr 43mm 12 Pt | AD9RDR 4UHP9 J07543ML3 1/4"3/4"12Square3 1/4"DeepBlack OxideHeat Treated Alloy Steel€69.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J75415MP Flex Impact Socket 1/2 Inch Drive 15mm 6 Pt
€60.19 /unit