Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J74306 Impact Socket Set, 1/2 Inch Drive Size, 30 Pieces, 8 to 24 mm Socket Size Range | CT8ENR

PROTO J74306 Impact Socket Set, 1/2 Inch Drive Size, 30 Pieces, 8 to 24 mm Range

Item: CT8ENR Model: J74306Cross Ref: 45EK94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€441.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Set
Compatible Fastener TypeBolts
Connection TypeRetaining Ring
Deep Socket Point Styles Included6
Drive Size1/2"
Drive TypeImpact
FeaturesStamped Size For Easy Reference, Side Locking Hole, Torque Plus Design
FinishBlack Oxide
Impact RatedYes
Includes(30) 1/2 In Drive Impact Socket , (30) 1/2" Drive Impact Socket
Includes Deep SocketsYes
Includes Drive ToolsNo
Includes Standard SocketsYes
InsulatedNo
LockingYes
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Pieces30
Number Of Standard Sockets14
Sae Or MetricMetric
Socket DepthDeep, Standard
Socket Shape6-Point
Socket Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 8 mm, 9 mm
Socket Size Range8 mm to 24 mm
Socket StyleDeep Six Point
Std. Socket Point Styles Included6
Tether CapableNo
Container TypeNone
Deep Socket Style/sizeDeep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm
Standard Socket Style/sizeStandard 6-Point 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrive SizeNumber Of PiecesSocket Size RangeSocket DepthIncludes Deep SocketsIncludes Standard SocketsSocket ShapeConnection TypePrice
PROTO J76121 Impact Socket Set, 1 Inch Drive Size, 21 Pieces, 3/4 Inch to 2 Inch Socket Size Range | CT8ENL J761211"213/4" to 2"DeepYesNo6-PointRetaining Ring€1,381.78
PROTO J76137 Impact Socket Set, 1 Inch Drive Size, 37 Pieces, 3/4 Inch to 3 Inch Socket Size Range | CT8ENM J761371"-3/4" to 3"StandardNoYes6-Point-€3,342.44
PROTO J1001SS Impact Socket Set, 1 Inch Drive Size, 7 Pieces, 3/4 Inch to 1 1/2 Inch Socket Size Range | CT8ENN J1001SS1"73/4" to 1 1/2"StandardNoYes4-PointRetaining Ring-
RFQ
PROTO J74201 Impact Socket Set, 1/2 Inch Drive Size, 10 Pieces, 6-Point | CT8ENP J742011/2"1013 mm to 21 mmDeepYesNo6-PointRetaining Ring€169.05
PROTO J74218 Impact Socket Set, 1/2 Inch Drive Size, 5 Pieces, 17 to 24 mm Socket Size Range | CT8ENT J742181/2"517 mm to 24 mmDeepYesNo6-PointRetaining Ring€100.65
PROTO J7274 Impact Socket Set, 1/4 or 3/8 or 1/2 Inch Drive Size, 86 Pieces, 6-Point | CT8ENU J72741/4", 3/8", 1/2"8610 mm to 27 mmDeep, StandardYesYes6-PointRetaining Ring€1,189.79
PROTO J72100M Impact Socket Set, 3/4 Inch Drive Size, 10 Pieces, 19 to 33 mm Socket Size Range | CT8ENV J72100M3/4"1019 mm to 33 mmDeepYesNo6-PointHole Through€365.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J74306 Impact Socket Set, 1/2 Inch Drive Size, 30 Pieces, 8 to 24 mm Range
€441.42 /unit