Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J7317M Impact Socket 1/2 Inch Drive 17mm 6 Pt | AA8YYE 1AW83

PROTO J7317M Impact Socket 1/2 Inch Drive 17mm 6 Pt

Item: AA8YYE Model: J7317MCross Ref: 1AW83
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1/2"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialForged Alloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length3 1/4"
Sae Or MetricMetric
Socket DepthDeep
Tether CapableNo
Socket Length3 1/4"
Socket Shape6-Point
Socket Size17 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)8.26
Ship width (cm)2.54
HS code8207806000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthNumber Of PointsMaterialDrive TypeOutput TypeSae Or MetricNon-magneticPrice
PROTO J7350H Impact Socket 1/2 Inch Drive 1-9/16 Inch 6 Pt | AA2DJQ 10E370 J7350H3 1/2"Deep6Forged Alloy SteelSquareHexSAENo€57.28
PROTO J7312HT Impact Socket 1/2 Inch Drive 3/8 Inch 6 Pt | AA2DJR 10E371 J7312HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€16.35
PROTO J7314HT Impact Socket 1/2 Inch Drive 7/16 Inch 6 Pt | AA2DJT 10E372 J7314HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€17.33
PROTO J7316HT Impact Socket 1/2 Inch Drive 1/2 Inch 6 Pt | AA2DJU 10E373 J7316HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€16.02
PROTO J7322HT Impact Socket 1/2 Inch Drive 11/16 Inch 6 Pt | AA2DJV 10E374 J7322HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€17.25
PROTO J7326HT Impact Socket 1/2 Inch Drive 13/16 Inch 6 Pt | AA2DJW 10E375 J7326HT3 1/4"Deep6Forged Alloy SteelSquareHexSAENo€18.82
PROTO J7332HT Impact Socket 1/2 Inch Drive 1 Inch 6 Pt | AA2DJX 10E376 J7332HT3 1/2"Deep6Forged Alloy SteelSquareHexSAENo€21.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J7317M Impact Socket 1/2 Inch Drive 17mm 6 Pt
€23.80 /unit