Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J7210M Impact Socket 3/8 Inch Drive 10mm 6 Pt | AA8YHB 1AT54

PROTO J7210M Impact Socket 3/8 Inch Drive 10mm 6 Pt

Item: AA8YHB Model: J7210MCross Ref: 1AT54
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/8"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialForged Alloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length15/16"
Sae Or MetricMetric
Socket DepthStandard
Socket Length15/16"
Tether CapableNo
Socket Shape6-Point
Socket Size10 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthMaterialDrive TypeSae Or MetricSocket LengthSocket SizeDrive SizePrice
PROTO J7009M Impact Socket 3/8 Inch Drive 9mm 6 Pt | AA2DJM 10E367 J7009M2 3/4"DeepForged Alloy SteelSquareMetric--3/8"€11.40
PROTO J7020M Impact Socket 3/8 Inch Drive 20mm 6 Pt | AA2DJN 10E368 J7020M2 3/4"DeepForged Alloy SteelSquareMetric2 3/4"-3/8"€13.80
PROTO J7023M Impact Socket 3/8 Inch Drive 23mm 6 Pt | AA2DJP 10E369 J7023M2 3/4"DeepForged Alloy SteelSquareMetric2 3/4"-3/8"€12.84
PROTO J7708HT Impact Socket 3/8 Inch Drive 1/4 Inch 6 Pt | AA2GMU 10H803 J7708HT2"DeepAlloy SteelSquare-2"1/4"3/8"€16.63
PROTO J7008MHT Impact Socket 3/8 Inch Drive 8mm 6 Pt | AA2GMX 10H806 J7008MHT2"DeepAlloy SteelSquareMetric2"-3/8"€16.19
PROTO J7010MHT Impact Socket 3/8 Inch Drive 10mm 6 Pt | AA2GMZ 10H808 J7010MHT1 3/4"DeepAlloy SteelSquareMetric1 3/4"-3/8"€16.91
PROTO J7011MHT Impact Socket 3/8 Inch Drive 11mm 6 Pt | AA2GNA 10H809 J7011MHT2"DeepAlloy SteelSquareMetric2"-3/8"€16.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J7210M Impact Socket 3/8 Inch Drive 10mm 6 Pt
€11.39 /unit