Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J7210HF Impact Socket 3/8 Inch Drive 5/16 Inch 6 Pt | AC2QQY 2MA48

PROTO J7210HF Impact Socket 3/8 Inch Drive 5/16 Inch 6 Pt

Item: AC2QQY Model: J7210HFCross Ref: 2MA48
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/8"
Drive TypeSquare
FeaturesProtogrip(Tm) Magnetic Sockets Use High Strength Magnets
FinishBlack Oxide
Impact RatedYes
Includes Fastener Holding MagnetYes
MaterialHeat Treated Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length1.094"
Sae Or MetricSAE
Socket DepthStandard
Socket Size5/16"
Tether CapableNo
Measurement TypeSAE
Socket Length1 3/32"
Socket Shape6-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthDrive TypeSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthFinishPrice
PROTO J7232H Impact Socket 3/8 Inch Drive 1 Inch 6 Pt | AA9UTW 1FM68 J7232H1 11/32"Square1"1 11/32"3/8"6StandardBlack Oxide€12.29
PROTO J7230H Impact Socket 3/8 Inch Drive 15/16 Inch 6 Pt | AA9UTX 1FM71 J7230H1.344"Square15/16"-3/8"6StandardBlack Oxide€11.75
PROTO J7228H Impact Socket 3/8 Inch Drive 7/8 Inch 6 Pt | AA9UTY 1FM74 J7228H1.219"Impact7/8"-3/8"6StandardBlack Oxide€10.67
PROTO J7208H Impact Socket 3/8 Inch Drive 1/4 Inch 6 Pt | AA9UUC 1FN53 J7208H1.094"Square--3/8"6StandardBlack Oxide€7.51
PROTO J7208HF Impact Socket 3/8 Inch Drive 1/4 Inch 6 Pt | AC2QQX 2MA47 J7208HF1.094"Square1/4"-3/8"6StandardBlack Oxide€20.27
PROTO J7214HF Impact Socket 3/8 Inch Drive 7/16 Inch 6 Pt | AC2QRA 2MA50 J7214HF1.094"Square7/16"-3/8"6StandardBlack Oxide€24.18
PROTO J7216HF Impact Socket 3/8 Inch Drive 1/2 Inch 6 Pt | AC2QRB 2MA51 J7216HF1.094"Square1/2"-3/8"6StandardBlack Oxide€21.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J7210HF Impact Socket 3/8 Inch Drive 5/16 Inch 6 Pt
€27.22 /unit