Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J7208S Impact Socket 3/8 Inch Drive 1/4 Inch 8 Pt | AA8YHQ 1AT68

PROTO J7208S Impact Socket 3/8 Inch Drive 1/4 Inch 8 Pt

Item: AA8YHQ Model: J7208SCross Ref: 1AT68
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/8"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialSteel
Non-magneticNo
Non-sparkingNo
Number Of Points8
Output TypeDouble Square
Overall Length1"
Sae Or MetricSAE
Socket DepthStandard
Socket Length1"
Socket Size1/4"
Tether CapableNo
Measurement TypeSAE
Socket Shape8-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthFinishPrice
PROTO J7212S Impact Socket 3/8 Inch Drive 3/8 Inch 8 Pt | AA8LXJ 19C517 J7212S1"Alloy Steel3/8"1"3/8"8StandardBlack Oxide€13.47
PROTO J7210S Impact Socket 3/8 Inch Drive 5/16 Inch 8 Pt | AA8LXK 19C518 J7210S1"Alloy Steel5/16"1"3/8"8StandardBlack Oxide€12.07
PROTO J7214S Impact Socket 3/8 Inch Drive 7/16 Inch 8 Pt | AA8YHR 1AT71 J7214S1"Steel7/16"1"3/8"8StandardBlack Oxide€13.31
PROTO J7216S Impact Socket 3/8 Inch Drive 1/2 Inch 8 Pt | AA8YHT 1AT72 J7216S1 1/16"Steel1/2"1 1/16"3/8"8StandardBlack Oxide€14.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J7208S Impact Socket 3/8 Inch Drive 1/4 Inch 8 Pt
€15.87 /unit