Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J7178P Impact Socket Extension 3/8in Drive 12 Inch Length | AA9UUG 1FN65

PROTO J7178P Impact Socket Extension 3/8in Drive 12 Inch Length

Item: AA9UUG Model: J7178PCross Ref: 1FN65
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Extension
Drive Size3/8"
Drive TypeFemale Square , Square
FinishBlack Oxide
Impact RatedYes
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size3/8"
InsulatedNo
LockingYes
Non-sparkingNo
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/8"
Output Drive TypeMale Square
Overall Length12"
Sae Or MetricSAE
Socket Extension TypeStandard
MaterialAlloy Steel
Measurement TypeSAE
StandardsASME B107.110-2012, SAE AS4984A

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)10.92
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthFinishLockingInput Drive SizeOutput Drive SizeNumber Of PiecesDrive TypeInput Drive GenderPrice
PROTO J7212L Impact Socket Extension 3/8in Dr 12 Inch Length | AA8LQG 19C373 J7212L12"Black OxideYes3/8"3/8"1Female SquareFemale€58.74
PROTO J7203L Impact Socket Extension 3/8 Inch Drive 3 Inch Length | AA8LQH 19C374 J7203L3"Black OxideYes3/8"3/8"1Female SquareFemale€37.65
PROTO J7206L Impact Socket Extension 3/8 Inch Drive 6 Inch Length | AA8LQL 19C377 J7206L6"Black OxideYes3/8"-1Female SquareFemale€48.54
PROTO J10607 Impact Socket Extension 1 Inch Drive 7-3/8in L | AA8UNM 1ACR6 J106077 3/8"Black OxideYes1"1"-Female SquareFemale€94.62
PROTO J10608 Impact Socket Extension 1 Inch Drive 10 Inch Length | AA8UNN 1ACR7 J1060810"Black OxideYes1"1"-Female SquareFemale€111.16
PROTO J10609 Impact Socket Extension 1 Inch Drive 13 Inch Length | AA8UNP 1ACR8 J1060913"Black OxideYes1"1"-Female SquareFemale€139.83
PROTO J15097P Impact Socket Extension 1-1/2 Inch Drive 8 Inch Length | AA8VAP 1AFR0 J15097P8"Black OxideNo1 1/2"1 1/2"-Female SquareFemale€411.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J7178P Impact Socket Extension 3/8in Drive 12 Inch Length
€29.48 /unit